Shop All Lawn Mowers
Toro
LAWN MOWER RCYLR 60V 21in.
Mfr # 21326
Zoro # G610839813
product price: $552.99
/ea
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Width 21
- Type Push Mower
- Voltage 60 V
- Start Type Push Button
- Battery Type L270
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 21326
- Zoro # G610839813
- UPC # 21038213262
- Country of Origin Mexico
- Category Lawn Mowers
Dimensions
Cutting Width | 21 |
Tire Size | Front- 8", Rear - 10" |
Overall Height | 42.12 |
Overall Length | 17.25 |
Overall Width | 23.5 |
Assembled Depth | 56.4" |
Blade Length | 20" |
Yard Size | 1/4 acre |
Assembled Width | 22.3" |
Maximum Cutting Height | 3.75" |
Deck Size | 21" |
Assembled Height | 40.4" |
Minimum Cutting Height | 1.25" |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Air Cleaner Housin (951-10882)
- KOHLER Cover Rocker (12 096 47-S)
- ZIPPO Zippo Glow in the Dark Pocket Lighter (49193)
- INTERSTATE PNEUMATICS 5/8 Inch ID x 1 Inch OD x 1/8 Inch Thick Rubber Garden Hose Washer, PK 50 (FGF-OR1-50K)
- HUSQVARNA Zero Turn Mower, 24 HP (Z254F)
- WAGNER 592C Champion RJ12C Marine & Outdoor Power Spark Plug (727583)
- SCOTTS 18 in. Manual 7-Blade Push Walk Behind Reel Lawn Mower (716-18S)
- MAKITA Self-Propelled Law Mower, Bare Tool (CML01Z)
- SCOTTS 21 in Manual Lawn Mower Tool Only (415-16SG)
- SENIX 22-Inch 163 cc 4-Cycle Gas Powered Self-Propelled Lawn Mower, Variable Speed, 3-In-1 (LSSG-H2)
- EARTHWISE 1816-18EW 18-Inch 5-Blade Push Reel Lawn Mower (1816-18EW)
- Toro Lawn Mowers & Accessories