Shop All Drip Irrigation Accessories
Toro
HOSE 1/4"" X 100'
Mfr # 53639
Zoro # G7681770
product price: $12.55
/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Minimum 2% carbon black - ultraviolet inhibitor added for resistance to sunlight deterioration; Linear Polyethylene hose - made from high-grade polyethylene resins; Used for lateral lines with emitters, jets and micro-sprinklers; Great strength and flexibility compared to traditional tubing
- Application For lateral lines
- Color Black/Blue
- Material Polyethylene
- Actual Outside Dia. 0.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53639
- Zoro # G7681770
- UPC # 21038536392
- Country of Origin United States
- Category Drip Irrigation Accessories
Dimensions
Actual Outside Dia. | 0.25" |
Actual Inside Dia. | 0.17" |
Tubing Length | 100 ft. |
Tubing Size/Outer Diameter | 1/4" |
Details
Item | Drip Irrigation Tubing |
Features | Minimum 2% carbon black - ultraviolet inhibitor added for resistance to sunlight deterioration; Linear Polyethylene hose - made from high-grade polyethylene resins; Used for lateral lines with emitters, jets and micro-sprinklers; Great strength and flexibility compared to traditional tubing |
Application | For lateral lines |
Color | Black/Blue |
Material | Polyethylene |
Velocity | C |
Tubing Material | Polyethylene |
Description
For a professional drip irrigation option choose the Toro Blue Stripe 1/4-inch x 100-feet Tubing made from polyethylene materials for flexibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MC ENTERPRISES MC Enterprises 36999MC Electrode for Dometic Furnaces (36999MC)
- FLEXZILLA Pressure Washer Hose, 5/16" x 50, M22 F (HFZPW3550M)
- TOY TIME Regulation Sized Cornhole Canvas Bag Set with Moisture Lining for Kids/Adults (8-pack, Blue/Red) (475884FHW)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 50 ft. (20023547)
- TORO 38x50'Funny Pipe Roll (53186)
- TORO HOSE DRIP 1/2""X50' (53719)
- TORO HOSE DRIP 1/2""X100' (53605)
- TORO 53784 .5 In. Funny Pipe Flex Assembly (6943260)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- RAIN BIRD Spot Watering Emitters, Blk, Plastic, PK10 (SW10/10PS)
- RAINDRIP Drip Irrigation Stake (7488661)
- Toro Drip Irrigation Accessories