Shop All Lawn Sprinklers
Toro
H2Flo Nozzle 1/2 Male
Mfr # 53927
Zoro # G2920964
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Spray Coverage 15 ft.
- Coupling Material Plastic
- Connection Male Thread
- Maximum Pressure 35 to 75 psi
- Hose Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53927
- Zoro # G2920964
- UPC # 21038539270
- Country of Origin Mexico
- Category Lawn Sprinklers
Dimensions
Length | 1.25 |
Height | 5.5 |
Width | 3.5 |
Details
Item | Spray Nozzle |
Spray Coverage | 15 ft. |
Coupling Material | Plastic |
Connection | Male Thread |
Maximum Pressure | 35 to 75 psi |
Hose Color | Black |
Features | Male nozzle; Easily upgrade to the latest in water saving technologies while reducing water cost and creating healthier landscapes; Patented H2O chip technology creates high frequency oscillating streams to achieve coverage using 1/3 less water; Uses 42% less water when compared to standard spray nozzles; 42-Percent less water flow when compared to standard spray nozzles; Precisionâ„¢ Series sprinkler nozzles deliver an industry first 1 in per hour precipitation rate, which make this nozzle family the most efficient while conserving water; Half circle pattern; Precision Series spray nozzles creates one or more high frequency oscillating streams to achieve the desired arc and radius with 1/3 less water usage; Adjustable spray distance (radius) from 8 ft. to 15 ft. |
Application | For small lawn and shrub areas |
Spray Pattern | Half-Circle |
Description
Toro's H2FLO Precision Series sprinklers and nozzles are the most complete and efficient spray nozzle available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Starter Switch Riding Mowers For Ayp 178744 430-706 (430-706)
- MTD Wheel-Caster Oys (734-04243)
- BRIGGS & STRATTON Clutch Control Cable, 21 (7034604YP)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-40X60)
- TORO Pipe Water Funny 3/8X50' (53186)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- TORO Nozzle 570 End 4'X15' (53872)
- TORO PIPE WATER FUNNY 3/8X24"" (53265)
- TORO Nozzle Strip 570 9'X18' (53870)
- TORO H2Flo Nozzle 1/4 Male (53926)
- SURTEK Adjustable 1-Way Pulsating Metallic Sprinkler (130321)
- Toro Lawn Sprinklers