Shop All Line Trimmers & Brush Cutters
Toro
ELECTRIC TRIMMER 14""
Mfr # 51480A
Zoro # G600446151
Free Shipping & Returns
$80.49
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
- Brand Toro
- MFR # 51480A
- Zoro # G600446151
- UPC # 21038514802
- Country of Origin United States
- Category Line Trimmers & Brush Cutters
Description
Toro's 5 Amp string trimmer and edger is powerful with high-performing features that make yard care seem effortless. The telescoping aluminum shaft is tough and durable to withstand any stresses while trimming. 14 in. dual line cutting width gets the job done quickly and user friendly features make the job much easier. With a simple 1-step push button the operator can convert to edging in seconds and the wheel guides the edger for precision trimming. The telescoping shaft and adjustable assist handle provide extended reach for those hard to get patches.
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
- ZORO SELECT 19 ft x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ49)
- BUGX Insect Repellent, Pad, 0.28 oz., DEET (18-145)
- RAINDRIP PLUG HOSE END 1/2"" W/CAP (303G00UB)
- FLOWTRON 80W Electric Indoor Only Galaxie Wall Sconce Electronic Fly Killer (FC4800)
- WILD BADGER POWER Cordless 20 Volt Trimmer/Edger and Axial Blower, Includes 2 2.0 Ah Batteries and Fast Charger (WB20VTAB)
- SENIX 17.7-Inch 26.5 cc 4-Cycle Gas Powered String Trimmer, Straight Shaft, Dual .095 Line and Bump Feed (GTS4QL-L)
- MAKITA String Trimmer Kit, Brushless, 17 in (GRU04M1)
- CRAFTSMAN V20 String Trimmer and Blower Combo Kit (CMCK197M1)
- MILWAUKEE TOOL M18 FUEL String Trimmer w/ QUIK-LOK (2825-21ST, 48-11-1880)
- EGO Cordless String Trimmer Kit, Shaft 48" L (MST1501)
- ECHO String Trimmer Head, 0.095" Dia, 40 ft L (99944200950)
- Toro Line Trimmers & Brush Cutters