Shop All Lawn Sprinklers
Toro
ELBOW1/2""MX3/8""FUNNYPIPE
Mfr # 53304
Zoro # G2919774
original price:
$5.49
9% off
new price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Color Black
- Coupling Material Plastic
- Features Eco-friendly elbow requires no cement or clamps; Cushions sprinkler to protect against damage in high-traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps
- Connection Barb x MNPT
- Application For installing or relocating sprinklers in hard-to-reach areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53304
- Zoro # G2919774
- UPC # 21038533049
- Country of Origin United States
- Category Lawn Sprinklers
Dimensions
Length | 2 |
Height | 4.6" |
Width | 2 |
Diameter | 3/8" |
Connection Size | 3/8 x 1/2" |
Details
Item | Male Elbow Connector |
Hose Color | Black |
Coupling Material | Plastic |
Features | Eco-friendly elbow requires no cement or clamps; Cushions sprinkler to protect against damage in high-traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps |
Connection | Barb x MNPT |
Application | For installing or relocating sprinklers in hard-to-reach areas |
Description
Use these Toro Funny Pipe fittings to connect your PVC pipe to Toro Funny Pipe. Funny Pipe provides flexibility to get around obstacles and cushions your sprinkler head to protect against damage in high traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 31/64 gal. Handheld Sprayer, Polyethylene Tank, Cone Spray Pattern, Hose Not Included Hose Length (12U473)
- POOPY POUCH 0.75 gal. Green Trash Can (SD-6-400)
- A.R. BLUE CLEAN Light Duty 1900 psi 2.1 gpm Cold Water Electric Pressure Washer (AR630-HOT)
- GARDENISED Decorative Garden Ornamental Edging Border Lawn Picket Fence Landscape Path Panels, PK 6 (QI004109.6)
- TORO Solenoid For Jar Top Vlv (53803)
- TORO Pipe Water Funny 3/8X50' (53186)
- TORO PIPE WATER FUNNY 3/8X24"" (53265)
- TORO Multistream Sprinkler (53877)
- TORO Nozzle 570 End 4'X15' (53872)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- ORBIT Riser 1/2X3/4 Mnpt X 6 (37114)
- Toro Lawn Sprinklers