Shop All Lawn Sprinklers
Toro
ELBOW1/2""FX3/8""FUNNYPIPE
Mfr # 53306
Zoro # G2921308
product price: $5.05
/ea
Sold in multiples of 2 for $10.10
$10.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Barb x FNPT
- Features 3/8" barb x 1/2" female; Eco-friendly elbow requires no cement or clamps; Cushions sprinkler to protect against damage in high-traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps
- Hose Color Black
- Coupling Material Plastic
- Application For installing or relocating sprinklers in hard-to-reach areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53306
- Zoro # G2921308
- UPC # 21038533063
- Country of Origin United States
- Category Lawn Sprinklers
Dimensions
Width | 0.5 |
Height | 4.6" |
Length | 0.75 |
Diameter | 3/8" |
Connection Size | 3/8 x 1/2" |
Details
Item | Female Elbow |
Connection | Barb x FNPT |
Features | 3/8" barb x 1/2" female; Eco-friendly elbow requires no cement or clamps; Cushions sprinkler to protect against damage in high-traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps |
Hose Color | Black |
Coupling Material | Plastic |
Application | For installing or relocating sprinklers in hard-to-reach areas |
Description
Use these Toro Funny Pipe fittings to connect your PVC pipe to Toro Funny Pipe. Funny Pipe provides flexibility to get around obstacles and cushions your sprinkler head to protect against damage in high traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Maintenance Kit (32 789 03-S)
- STENS Air Filter Combo For Briggs & Stratton 111P02 111P05 112P02 (100-673)
- MTD Deck-21 3 In 1 (787-02003B-0691)
- BRIGGS & STRATTON Seal, Oil - 0.875 ID x 1.381 OD (2118117SM)
- TORO Bubbler Adj Flood Full (53692)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- TORO Nozzle 570 End 4'X15' (53872)
- TORO JARTOP VALVE INLN W/FC1"" (53799)
- TORO ELBOW FUNNY PIPE 3/4""MLE (53271)
- TORO PIPE WATER FUNNY 3/8X24"" (53265)
- THRIFCO PLUMBING Poly Adjustable Impact Sprinkler (6800396)
- Toro Lawn Sprinklers