Shop All Lawn Sprinklers
Toro
ELBOW FUNNY PIPE 3/4""MLE
Mfr # 53271
Zoro # G2912451
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Material Plastic
- Hose Color Black
- Features 3/8"ch barb X 3/4"ch male threaded pipe; Eco-friendly elbow requires no cement or clamps; Cushions sprinkler to protect against damage in high-traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps
- Connection Barb x MNPT
- Application For installing or relocating sprinklers in hard-to-reach areas
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 53271
- Zoro # G2912451
- UPC # 21038532714
- Country of Origin Mexico
- Category Lawn Sprinklers
Dimensions
Height | 5.0" |
Width | 0.75" |
Length | 0.08" |
Connection Size | 3/8 x 3/4" |
Diameter | 3/4" |
Details
Item | Male Elbow Connector |
Coupling Material | Plastic |
Hose Color | Black |
Features | 3/8"ch barb X 3/4"ch male threaded pipe; Eco-friendly elbow requires no cement or clamps; Cushions sprinkler to protect against damage in high-traffic areas; Makes installing and sprinkler quick and easy; Rated to 120 psi with no glue or clamps |
Connection | Barb x MNPT |
Application | For installing or relocating sprinklers in hard-to-reach areas |
Velocity | C |
Description
The Toro Funny Pipe 3/4-inch Male Elbows are versatile fittings designed to help you quickly and easily install sprinklers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U-POL PRODUCTS U-POL Products UPL-UP0874 Blend No.9 Fade Out (UPL-UP0874)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 16lb (RPX16)
- A.R. NORTH AMERICA O-Ring, AR2101770 (AR2101770)
- WESTWARD Bow Saw, 21 In Steel Blade (2RDL4)
- TORO Bubbler Adj Flood Full (53692)
- TORO JAR TOP VALVE 1"" FEMALE (53708)
- TORO COUPLING FUN PIPE 3/8"" (53273)
- TORO Nozzle 570 Adj Rad 12' (53734)
- TORO Pipe Water Funny 3/8X50' (53186)
- TORO POP-UP BODY ONLY 2"" TORO (53819)
- ORBIT SHRUB HEAD POPUP ADJ 2"" (54059)
- Toro Lawn Sprinklers