Shop All Lawn Sprinklers
Toro
ELBOW FUNNY PIPE 1/2""MLE
Mfr # 53270
Zoro # G2910080
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Material Plastic
- Features To protect against damage in high-traffic areas; Relocating the sprinklers in hard-to-reach areas; Makes installing and sprinkler quick and easy; Eco-friendly elbow requires no cement or clamps
- Maximum Pressure 120 psi
- Connection Barb x Male
- Hose Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53270
- Zoro # G2910080
- UPC # 21038532707
- Country of Origin Mexico
- Category Lawn Sprinklers
Dimensions
Height | 5.0" |
Length | 0.08" |
Diameter | 3/8" |
Connection Size | 3/8 x 1/2" |
Details
Item | Funny Pipe |
Coupling Material | Plastic |
Features | To protect against damage in high-traffic areas; Relocating the sprinklers in hard-to-reach areas; Makes installing and sprinkler quick and easy; Eco-friendly elbow requires no cement or clamps |
Maximum Pressure | 120 psi |
Connection | Barb x Male |
Hose Color | Black |
Velocity | B |
Description
These Toro Funny Pipe 3/8-inch x 1/2-inch Plastic Male NPT Elbows (10-Pack) feature installation without cement or clamps.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN Root Slayer Round Head Shovel (22211)
- BIRD BARRIER Eagle Eye Deterrent, 8-1/2" L, Gold (ee-1wg)
- MI-T-M Banjo Connector (23-0285)
- A & I PRODUCTS WHEEL-DECK, 6X1.375, HD PLASTIC, BLACK 6" x6" x2" (A-B1SB6918)
- TORO POP UP 4""15'180DEG TORO (53813)
- TORO Sprinkler Prostream (53823)
- TORO Nozzle 570 Adj Rad 12' (53734)
- TORO POP-UP BODY ONLY 2"" TORO (53819)
- TORO Nozzle Strip 570 9'X18' (53870)
- TORO Nozzle 570 End 4'X15' (53872)
- ORBIT BLU PIPE 1/2"" X 24"" (31572)
- Toro Watering & Irrigation