Shop All Screwdriver Bits
Toro Desk
22"x18"x32.5" Connect Desk, Grey Nebula, Overall Depth: 22"
Mfr # TOR7215-FX-SS-25
Zoro # G9514849
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Nebula
- Top Material Laminate
- Series Toro Connect 8
- Width 32-1/2"
- Frame Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro Desk
- MFR # TOR7215-FX-SS-25
- Zoro # G9514849
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Width | 32-1/2" |
Overall Depth | 22" |
Height | 28-1/4" |
Details
Fastening Tool Item | Socket Bit |
Color | Gray Nebula |
Top Material | Laminate |
Series | Toro Connect 8 |
Item | Connect Desk,Grey Nebula,22"x18"x32.5" |
Frame Material | Steel |
Material | Laminate |
SAE or Metric | SAE, Metric |
Description
Connect Desk,Grey Nebula,22 In.x18 In.x32.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL T25 Single End Torx Screwdriver Bits - 1 Inch Long, PK 50 (BT125-50PK)
- ONSRUD Routing End Mill, Up O-Flute, 1/8, 1/2, 2 (63-713)
- SUNEX 1/4in Blow Gun Kit (SUSXBG01K)
- WIHA Ruler, Fiberglass, 78" L (61630)
- EAZYPOWER Security Spanner Bit, No. 14, 1" (11207)
- EAZYPOWER Square Recess Power Bit, Size R1, 1" (32104/B)
- C.K Screwdriver Bit Modulo Size 1 (T4545-1)
- KO-KEN Bit 14mm x 17mm Hex 24mm (106-19H)
- KO-KEN Bit TORX T40 35mm 7/16 Hex Drive (183T.35-T40)
- SUPERIOR STEEL 1# Single End Pozidriv Screwdriver Bits - 1 Inch Long, PK 10 (BZ101-10PK)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 3/32", 1", PK5 (185-1X-5PK)
- Toro Desk Screwdrivers and Nutdrivers