Shop All Screwdriver Bits
Toro Desk
22"x18"x32.5" Connect Desk, Grey Nebula, Frame Material: Steel
Mfr # TOR7215-ADJ-SS-25
Zoro # G9514821
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray Nebula
- Series Toro Connect 8
- Height 21-1/2" to 33-1/2"
- Material Laminate
- Overall Depth 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro Desk
- MFR # TOR7215-ADJ-SS-25
- Zoro # G9514821
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 21-1/2" to 33-1/2" |
Overall Depth | 22" |
Width | 32-1/2" |
Details
Fastening Tool Item | Socket Bit |
Color | Gray Nebula |
Series | Toro Connect 8 |
Item | Connect Desk,Grey Nebula,22"x18"x32.5" |
Material | Laminate |
Top Material | Laminate |
Frame Material | Steel |
SAE or Metric | SAE, Metric |
Description
Connect Desk,Grey Nebula,22 In.x18 In.x32.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OX TOOLS Pro 3" x 8" (75x200mm) Finishing Trowel - SS - OX Grip (OX-P011008)
- LYNDEX-NIKKEN Collet, 200DA, 13/64 (020-013)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28319)
- PRESCO Marking Flag, Pink Glo, Blank, PVC, PK100 (4521PG-200)
- CENTURY DRILL & TOOL Wood Boring bit 1inx12 LazerSp (36864)
- VEGA INDUSTRIES Hex Tamper 5/32 Insert Bit x 1 (125HT1064A)
- VEGA Impactech Phillips 3 Insert Bit x 1" - (P125P3A-C5)
- EAZYPOWER Square Recess Power Bit, No. 1, 12" (88402)
- EAZYPOWER Insert Power Bit, 3.0mm, 2" (19275)
- HUGHEY AND PHILLIPS HUGHEY AND PHILLIPS 277-4045E (277-4045E)
- X1 TOOLS PH2 Phillips Driver Bit, 1 Long 60 Bits by X1 Tools (X1E-CON-BIT-PH2-1000x60)
- Toro Desk Screwdrivers and Nutdrivers