Shop All Screwdriver Bits
Toro Desk
22"x18"x32.5" Connect Desk, Fusion Maple, Overall Depth: 22"
Mfr # TOR7215-FX-SS-94
Zoro # G9514815
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fusion Maple
- Material Laminate
- Width 32-1/2"
- Color Top Fusion Maple
- Overall Depth 22"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro Desk
- MFR # TOR7215-FX-SS-94
- Zoro # G9514815
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Width | 32-1/2" |
Overall Depth | 22" |
Height | 28-1/4" |
Details
Fastening Tool Item | Socket Bit |
Item | Connect Desk,Fusion Mpl,22"x18"x32.5" |
Color | Fusion Maple |
Material | Laminate |
Color Top | Fusion Maple |
SAE or Metric | SAE, Metric |
Frame Material | Steel |
Top Material | Laminate |
Series | Toro Connect 8 |
Description
Connect Desk,Fusion Mpl,22 In.x18 In.x32.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT 2-5/16" Synthetic Diamond Grit Hole Saw (KD0256-N)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH32P5)
- MILWAUKEE TOOL Drill/Impact Driver Tool Combo Kit, 75pcs (3497-22, 48-32-4098)
- DRILLCO 1-3/8 2" Depth of Cut Annular Cutter NITRO (92N224)
- VEGA Impactech Phillips 3 Power Bit x 6 (P1150P3A)
- VEGA INDUSTRIES Slotted 1-2 Power Bit x 3-1/2 (190F02A)
- RAWLPLUG Pozidriv Screwdriver Bits- 3Pcs Blister (RT0-BIT-PZ2X3)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H5227X-5PK)
- VEGA Torx 20 Insert Bit x 1 (125T20A)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, #1, 1", PK5 (212-1-5PK)
- BEST WAY TOOLS SCRWDRVE BIT SPLINE 1/4"" (86642)
- Toro Desk Screwdrivers and Nutdrivers