Shop All Screwdriver Bits
Toro Desk
22"x18"x32.5" Connect Desk, Fusion Maple, Frame Material: Steel
Mfr # TOR7215-ADJ-SS-94
Zoro # G9514797
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series Toro Connect 8
- Height 21-1/2" to 33-1/2"
- Overall Depth 22"
- Material Laminate
- Top Material Laminate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro Desk
- MFR # TOR7215-ADJ-SS-94
- Zoro # G9514797
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 21-1/2" to 33-1/2" |
Overall Depth | 22" |
Width | 32-1/2" |
Details
Fastening Tool Item | Socket Bit |
Series | Toro Connect 8 |
Material | Laminate |
Top Material | Laminate |
Item | Connect Desk,Fusion Mpl,22"x18"x32.5" |
Color Top | Maple |
Frame Material | Steel |
Color | Maple |
SAE or Metric | SAE, Metric |
Description
Connect Desk,Fusion Mpl,22 In.x18 In.x32.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Angle Driver Combo, Power Drill (81545)
- TESA BROWN & SHARPE Dial Caliper, Stainless Steel, White (00589046)
- GREY PNEUMATIC SOC 17MM 1"D IMP HEX (4917M)
- VEGA Hex T-Handle, 6 in x 5/32 (LTH5326)
- KO-KEN Bit TORX T60 50mm 16mm Hex Drive (107.16-T60)
- APEX TOOL GROUP Bit 1/4 Hex Drive Insert # 3 S (950-3X)
- VEGA Hex 4Mm Power Bit x 2-3/4 (170H040A)
- VEGA Torx Tamper 30 Socket Bit x 1" - 3/8 Sq (228TT30SB)
- APEX TOOL GROUP Bit 5/16 Hex Drv Insert No40 (480-TX-40X)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #2, 1", PK50 (41D604)
- ZEPHYR Insert Bit, Hex Shank, Single End, PK5 (H3201X-5PK)
- Toro Desk Screwdrivers and Nutdrivers