Shop All Screwdriver Bits
Toro Desk
22"x18"x32.5" Connect Desk, Banister Oak, Width: 32-1/2"
Mfr # TOR7215-FX-SS-32
Zoro # G9514830
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series Toro Connect 8
- Frame Material Steel
- Overall Depth 22"
- Width 32-1/2"
- Height 28-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro Desk
- MFR # TOR7215-FX-SS-32
- Zoro # G9514830
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Overall Depth | 22" |
Width | 32-1/2" |
Height | 28-1/4" |
Details
Fastening Tool Item | Socket Bit |
Series | Toro Connect 8 |
Frame Material | Steel |
SAE or Metric | SAE, Metric |
Color | Bannister Oak |
Item | Connect Desk,Banister Oak,22"x18"x32.5" |
Top Material | Laminate |
Material | Laminate |
Description
Connect Desk,Banister Oak,22 In.x18 In.x32.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESSEL BALL GRIP Screwdriver No.220 +3x150 (220P3150)
- CRAFTSMAN Wrenches, 3/8" 72 Tooth 12 Point SAE Rev (CMMT42413)
- WILTON Work Positioner, Junior (343)
- WIHA Open End Wrench, SAE, 5/16" Head Size (20133)
- CENTURY DRILL & TOOL Spanner Insert Screwdriving Bit, 6, 1 in. (68481)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L662)
- URREA Insert Bit, Ph #3 1" Lg 1/4" (20012)
- VEGA INDUSTRIES Impactech Square 3 Power Bit x 2" - Car (P150R3A-C1)
- EAZYPOWER Security Hex Power Bit, 3mm (77084/B)
- VEGA Hts-5 Socket Bit x 1-1/4" - 3/8" Sq Dr (232HTS5SB)
- IRWIN Insert Bit, Power, Single End, Hex Shank (IWAF33SQ1)
- Toro Desk Screwdriver Bits