Shop All Screwdriver Bits
Toro Desk
22"x18"x32.5" Connect Desk, Banister Oak, Overall Depth: 22"
Mfr # TOR7215-ADJ-SS-32
Zoro # G9514876
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Height 21-1/2" to 33-1/2"
- Overall Depth 22"
- Series Toro Connect 8
- Color Bannister Oak
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro Desk
- MFR # TOR7215-ADJ-SS-32
- Zoro # G9514876
- Country of Origin United States
- Category Screwdriver Bits
Dimensions
Height | 21-1/2" to 33-1/2" |
Overall Depth | 22" |
Width | 32-1/2" |
Details
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Series | Toro Connect 8 |
Color | Bannister Oak |
Material | Laminate |
Frame Material | Steel |
Item | Connect Desk,Banister Oak,22"x18"x32.5" |
Top Material | Laminate |
Description
Connect Desk,Banister Oak,22 In.x18 In.x32.5 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOODY TOOL Precision Tri-Wing Screwdriver #1 Round (76-2333)
- PRIME-LINE Nylon L-Angle Drawer Guides 10 Pack (R 7153)
- EXCEL BLADES #18 1/2" Large Chisel Blade, Wood Chisel Blade Replacement, 5pcs. 12pk (20018)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0610CF3)
- WESTWARD Torsion Bit, SAE, 1/4", Hex, #1, 1-1/4", PK5 (40L655)
- PAN AMERICAN Bit, Insert, Phillips 446-3X, 1/4 (28-103X)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, 14F-16R, PK5 (445-6X-5PK)
- VEGA Impactech Phillips 3 Insert Bit x 1" - (P125P3A-C5)
- VEGA Spanner 12 Insert Bit x 1 (125SP12A)
- IRWIN Power Bit, SAE, 1" Bit L, PK2 (IWAF31TX152)
- APEX TOOL GROUP Power Bit, SAE, 1/4", Hex Power Drive, PK5 (492-C-PZDX-5PK)
- Toro Desk Screwdriver Bits