Shop All Lawn Sprinklers
Toro
COUPLING FUN PIPE 3/8""
Mfr # 53273
Zoro # G2909931
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Coupling Material Polyethylene
- Hose Color Black
- Height 0.75"
- Length 0.375"
- Width 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53273
- Zoro # G2909931
- UPC # 21038532738
- Country of Origin Mexico
- Category Lawn Sprinklers
Dimensions
Height | 0.75" |
Length | 0.375" |
Width | 6" |
Diameter | 3/8" |
Details
Item | Coupling |
Coupling Material | Polyethylene |
Hose Color | Black |
Velocity | C |
Description
Toro Funny Pipe 3/8 in. D X 0.375 in. L Coupling
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Landscapers Select GS9510 Spot Sprinkler, Metal (GS9510)
- PROVIZOR PRODUCTS Equivizor Fly Mask PONY (2061-P)
- CHAMPION SPORTS Champion Sports TCS Tennis Center Strap; White (TCS)
- BLACK & DECKER 16 in. Electric Hedge Trimmer (BEHT100)
- TORO Nozzle 570 Adj Rad 12' (53734)
- TORO Solenoid For Jar Top Vlv (53803)
- TORO Mini Weather Station (53854)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- TORO Nozzle 570 End 4'X15' (53872)
- TORO POP-UP BODY ONLY 2"" TORO (53819)
- GILMOUR Metal Spike Base Spot Sprinkler 800 sq ft (813403-1004)
- Toro Lawn Sprinklers