Shop All Drip Irrigation Accessories
Toro
Adjustable Emitter Bg/5
Mfr # 53681
Zoro # G7682498
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Full-Circle
- Radius of Throw 0-3 ft.
- Velocity C
- Inlet Size 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53681
- Zoro # G7682498
- UPC # 21038536811
- Country of Origin United States
- Category Drip Irrigation Accessories
Dimensions
Radius of Throw | 0-3 ft. |
Inlet Size | 1/2" |
Details
Item | Drip Irrigation Emitter |
Pattern | Full-Circle |
Velocity | C |
Description
The Toro Blue Stripe Drip Adjustable Emitters (5-Pack) provide a throw diameter of up to 3-feet in a full-circle pattern.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 500 lb. Rated Stadium Chair, Gray, PK2 (2-XU-STA-GY-GG)
- KOOLATRON Replacement 12-Volt (Thermo-Electric) Power Cord For Model 40B (70107)
- PROTARP 40 ft x 40 ft Heavy Duty 22 Mil Tarp, Green/Black, Polyethylene (PT-203-40X40)
- ATTWOOD MARINE Heavy Duty Adjustable Rod Holder w/Combo Mount (5009-4)
- TORO 53784 .5 In. Funny Pipe Flex Assembly (6943260)
- TORO 53338 Funny Pipe Tubing .37 In. x 100 Ft. (TO386079)
- TORO HOSE 1/4"" X 100' (53639)
- TORO HOSE DRIP 1/2""X50' (53719)
- TORO 38x50'Funny Pipe Roll (53186)
- TORO HOSE DRIP 1/2""X100' (53605)
- RAINDRIP CLAMP END TUBE 1/4"" BG10 (302010B)
- Toro Drip Irrigation Accessories