Shop All Lawn Sprinklers
Toro
ADAPTER MALE 3/4""
Mfr # 53389
Zoro # G2912074
product price: $6.89
/ea
Sold in multiples of 2 for $13.78
$13.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Barb x Male
- Features 150 PSI max; To protect against damage in high-traffic areas; Relocating the sprinklers in hard-to-reach areas; Male; No glue or clamps required; Makes installing and sprinkler quick and easy; Eco-friendly elbow requires no cement or clamps
- Hose Color Black
- Maximum Pressure 120 psi
- Coupling Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 53389
- Zoro # G2912074
- UPC # 21038533896
- Country of Origin United States
- Category Lawn Sprinklers
Dimensions
Height | 4.6" |
Length | 0.75 |
Width | 0.5 |
Connection Size | 3/8 x 3/4" |
Details
Item | Adapter |
Connection | Barb x Male |
Features | 150 PSI max; To protect against damage in high-traffic areas; Relocating the sprinklers in hard-to-reach areas; Male; No glue or clamps required; Makes installing and sprinkler quick and easy; Eco-friendly elbow requires no cement or clamps |
Hose Color | Black |
Maximum Pressure | 120 psi |
Coupling Material | Plastic |
Velocity | B |
Description
Use these Toro Funny Pipe fittings to connect your PVC pipe to Toro Funny Pipe. Funny Pipe provides flexibility to get around obstacles and cushions your sprinkler head to protect against damage in high traffic areas.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LANDSCAPERS SELECT Leader Hose 5/8In X 15Ft (GH-03)
- PREEN Weed Control and Preventer, 1375 lb (24-64095)
- KOHLER Maintenance Kit (32 789 01-S)
- STENS Notched Air-Lift Blade For Toro Titan Z5200 Ztr'S: Requires 3 For 52" Deck (355-339)
- TORO Nozzle 570 End 4'X15' (53872)
- TORO POP-UP BODY ONLY 2"" TORO (53819)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- TORO H2Flo Nozzle 1/4 Male (53926)
- TORO Nozzle Strip 570 9'X18' (53870)
- TORO PIPE WATER FUNNY 3/8X24"" (53265)
- SEGOMO TOOLS 360 Deg Automatic Rotating Garden Lawn Water Sprinkler Irrigation Syst (T07034)
- Toro Lawn Sprinklers