Shop All Lawn Sprinklers
Toro
ADAPTER MALE 1/2""
Mfr # 53388
Zoro # G2910263
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Barb x Male
- Coupling Material Plastic
- Hose Color Black
- Features 3/8" barb x 1.2" male; To protect against damage in high-traffic areas; Relocating the sprinklers in hard-to-reach areas; Makes installing and sprinkler quick and easy; Eco-friendly elbow requires no cement or clamps
- Maximum Pressure 120 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 53388
- Zoro # G2910263
- UPC # 21038533889
- Country of Origin United States
- Category Lawn Sprinklers
Dimensions
Height | 4.6" |
Width | 0.5 |
Length | 0.75 |
Diameter | 1/2" |
Connection Size | 3/8 x 1/2" |
Details
Item | Adapter |
Connection | Barb x Male |
Coupling Material | Plastic |
Hose Color | Black |
Features | 3/8" barb x 1.2" male; To protect against damage in high-traffic areas; Relocating the sprinklers in hard-to-reach areas; Makes installing and sprinkler quick and easy; Eco-friendly elbow requires no cement or clamps |
Maximum Pressure | 120 psi |
Velocity | A |
Description
Use these Toro Funny Pipe fittings to connect to your PVC pipe to Toro Funny Pipe. Funny Pipe gives flexibility to get around obstacles and cushions your sprinkler head to protect against damage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANDLEE PREMIUM PRODUCTS 50LB AlfaOrch GNG Bale (1500-20021-0-0)
- FLOWTRON Adhesive Fly Board, 12 x 18 In, PK6 (GB490)
- COLLOMIX Mixing Paddles, 23-1/2 in. H (MK160HF)
- TORO Sprinkler Prostream (53823)
- TORO Solenoid For Jar Top Vlv (53803)
- TORO Bubbler Adj Flood Full (53692)
- TORO PIPE WATER FUNNY 3/8X24"" (53265)
- TORO 6 in. 570 Series Adjustable Sprinkler (7015460)
- TORO JAR TOP VALVE 1"" FEMALE (53708)
- FLEXZILLA Oscillating Sprinkler 2400 sq ft (SFZG61-E)
- Toro Watering & Irrigation