Shop All Leaf Blowers
Toro
60V Max Leaf Blower
Mfr # 51822
Zoro # G908195515
product price: $479.99
/ea
Free Shipping & Returns
$479.99
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
- Brand Toro
- MFR # 51822
- Zoro # G908195515
- UPC # 21038518220
- Country of Origin Viet Nam
- Category Leaf Blowers
Description
The Toro 60Volt Max Brushless Leaf Blower is a windstorm at your fingertips Larger air vents maximize air intake, while the perfectly optimized jet fan design provides peak efficiency, resulting in supercharged airflow reaching a whopping 157 MPH in just 13 seconds flat With over 605 CFM of air volume and a larger 4 Ah battery, it has the power and run time to out work and out last even the largest leaf piles Achieve ultimate comfort and control with variable speed trigger, cruise control and turbo boost button Brushless motor with RunSmart onboard intel optimizes RPMs and torque in real time, for peak cutting performance in the toughest conditions As part of the Toro 60V FlexForce Power System, it's got power like no other that commands a full line of tools with the ability to interchange any battery in any tool to get the job done
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
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
- ZORO SELECT Quick-Connect Plug, 1/4 (F) x 1/4 (17-0017)
- ZORO SELECT 14 ft 2 in x 19 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2W696)
- MTD Front Axle Cover - (731-11699)
- CRAFTSMAN 40" Tow Spike Aerator (CMXGZBF7124336)
- TORO Elec Ultra Blower Vac (51619)
- TORO Toro 51503 Bottom Zip Blower Vac Replacement Bag (572297)
- TORO Power Sweep Blower (51585)
- TORO Blower Elect 160Mph (51585)
- TORO Toro 274628 PowerJet Leaf Blower Leaf Blower (274628)
- TORO PowerJet F700 140 mph 725 CFM Electric Handheld Leaf Blower (51624)
- ECHO Backpack Blower, 651 cfm, 233 mph, 25 lb (PB-755ST)
- Toro Leaf Blowers & Vacuums