Shop All Sprinkler Heads
Toro
570Z 4 Vari Spr Head
Mfr # 54814
Zoro # G508117450
original price:
$9.49
6% off
new price: $8.85
/ea
Sold in multiples of 15 for $132.75
$132.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 54814
- Zoro # G508117450
- UPC # 21038548142
- Country of Origin Mexico
- Category Sprinkler Heads
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSensecertified product The 4 in PressureRegulating spray head has a Variable arc nozzle that adjusts from 0 degrees to 360 degrees with a 15' radius and is available preinstalled on the 3 and 4in popup Toro's factoryinstalled pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area The instem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone Heavyduty stainlesssteel spring and seal prevents water waste and ensures proper retraction Zero flush means no water loss at system startup
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pre-Filter, Fuel 7" x4" x2" (A-AL67975)
- RAID Max Ant and Roach, 14.5 oz., PK6 (655571)
- GARDENA HOSE/ACCSRY CON 5/8&1/2"" (39044)
- A.R. NORTH AMERICA RRV, Pump Package Boxed (RRV4G40-PKG)
- TORO 570 Series 4 in. H Half-Circle Pop-Up Sprinkler (54893)
- TORO Toro Irrigation 7015459 4 in. 570 Series Half-Circle Pop-Up Sprinkler (7015459)
- TORO 12 Shrub Spray Body (53299)
- TORO 570 Series X-Flow 6 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54743)
- TORO 570 Series 3 in. H Adjustable Pop-Up Sprinkler (54818)
- TORO 570 Series 3 in. H Half-Circle Pop-Up Sprinkler (54816)
- RAIN BIRD Spray Head for Shrubs, 11 to 15 psi (A-17-H)
- Toro Watering & Irrigation