Shop All Sprinkler Heads
Toro
570Z 3 Spr Head
Mfr # 54818
Zoro # G808117372
product price: $12.29
/ea
$12.29
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
- Brand Toro
- MFR # 54818
- Zoro # G808117372
- UPC # 21038548180
- Country of Origin Mexico
- Category Sprinkler Heads
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSensecertified product The 3 in PressureRegulating spray head has a variable arc nozzle that adjusts from 0 360 degrees and has a 15 ft radius Toro's factoryinstalled pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area The instem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone Heavyduty stainlesssteel spring and seal prevents water waste and ensures proper retraction Zero flush means no water loss at system startup
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
- ZORO SELECT 14 ft 2 in x 29 ft 4 in Heavy Duty 10.5 Mil Tarp, Silver/Black, Polyethylene (5WTN8)
- FOGO Lump Charcl Fogo 8.8# (FB4)
- OREGON Hi-Lift Blade, 25" L, 3" W (92-114)
- CONTINENTAL Pressure Washer Hose, 75 ft, Nitrile (NPK-6K038-75-QC)
- TORO 570 Series 4 in. H Half-Circle Pop-Up Sprinkler (54893)
- TORO 14Cir PopUp Sprinkler (53815)
- TORO 570 Series 3 in. H Half-Circle Pop-Up Sprinkler (54816)
- TORO Toro Irrigation 7015459 4 in. 570 Series Half-Circle Pop-Up Sprinkler (7015459)
- TORO 570 Series 3 in. H Adjustable Pop-Up Sprinkler (54818)
- TORO 570 Series X-Flow 6 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54743)
- RAIN BIRD Spray Head for Shrubs, 11 to 15 psi (A-17-H)
- Toro Watering & Irrigation