Shop All Sprinkler Heads
Toro
570 Series X-Flow 6 in. H Adjustable Pop-Up Spray Head W/Flush Plug
Mfr # 54743
Zoro # G305300642
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection FNPT
- Material of Construction Plastic
- Overall Length 2.08
- Pattern Adjustable
- Pressure Range 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 54743
- Zoro # G305300642
- UPC # 21038547435
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Overall Length | 2.08 |
Height | 8.88 |
Width | 2.08 |
Connection Size | 1/2" |
Inlet Size | 1/2" |
Details
Item | Pop-Up Spray Head W/Flush Plug |
Connection | FNPT |
Material of Construction | Plastic |
Pattern | Adjustable |
Pressure Range | 30 psi |
Color | Black |
Features | Flush Plug included to keep dirt and debris out during maintenance or installation; Built-in pressure regulator maintains steady outlet pressure of 30 psi and consistent spray head performance across the zone; Ratcheting riser allows for quick and precise arc adjustments; 1/2 in. FNPT inlet; 6 in. pop-up height is ideal for clearing grass or ground cover |
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. Toro’s factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NYLGLO Maine Flag, 4x6 Ft, Nylon (142270)
- MILWAUKEE TOOL Replacement Blade for M12 Brushless Pruning Shears (48-44-2769)
- CORE TARPS 60 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Green/Black, Polyethylene (CT-603-40X60)
- WESTWARD #12 16 ga Scoop Shovel, Steel Blade, 27 in L Yellow Fiberglass Handle (4LVR3)
- TORO 12 Shrub Spray Body (53299)
- TORO 14Cir PopUp Sprinkler (53815)
- TORO 570 Series 4 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54821)
- TORO 570 Series 4 in. H Quarter-Circle Sprinkler Spray Head (54892)
- TORO 12 Pop Up Body (53710)
- TORO 570 Series 3 in. H Adjustable Pop-Up Sprinkler (54818)
- ORBIT 2 in. H Adjustable Pop-Up Shrub Head (54056)
- Toro Watering & Irrigation