Shop All Sprinkler Heads
Toro
570 Series 6 in. H Adjustable Sprinkler
Mfr # 54822
Zoro # G205300704
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection FNPT
- Overall Length 2.08
- Material of Construction Plastic
- Pattern Adjustable
- Pressure Range 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 54822
- Zoro # G205300704
- UPC # 21038548227
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Overall Length | 2.08 |
Height | 8.88 |
Width | 2.08 |
Connection Size | 1/2" |
Inlet Size | 1/2" |
Details
Item | Sprinkler |
Connection | FNPT |
Material of Construction | Plastic |
Pattern | Adjustable |
Pressure Range | 30 psi |
Color | Black |
Features | Flush plugs are included to help keep dirt and debris from entering the sprinkler; WaterSense certified; 1/2 in. FNPT inlet; Ideal for 5 ft. - 15 ft. lawn and shrub areas; Zero flush: No water loss at system start-up |
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. Toro’s factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS North Carolina Round Table (185-31)
- ARNOLD Blade Buster Removl Tool (490-850-0005)
- BILLY GOAT Cable Control Drive, Fits Brand BillyGoat (831227-S)
- KOHLER Pre-Cleaner (16 083 05-S)
- TORO 12 Shrub Spray Body (53299)
- TORO 570 Series 4 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54821)
- TORO 570 Series 3 in. H Adjustable Pop-Up Sprinkler (54818)
- TORO 14Cir PopUp Sprinkler (53815)
- TORO 570 Series 12 in. H Adjustable Pop-Up Spray Head (54710)
- TORO Toro Irrigation 7015459 4 in. 570 Series Half-Circle Pop-Up Sprinkler (7015459)
- RAIN BIRD Spray Head Nozzle Set, 0.5 to 4.6 gpm (32SANZLPK)
- Toro Watering & Irrigation