Shop All Sprinkler Heads
Toro
570 Series 4 in. H Quarter-Circle Pop-Up Sprinkler
Mfr # 54711
Zoro # G505300657
product price: $11.69
/ea
$11.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection FNPT
- Material of Construction ABS
- Overall Length 2.08
- Pattern Quarter-Circle
- Pressure Range 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 54711
- Zoro # G505300657
- UPC # 21038547114
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Overall Length | 2.08 |
Height | 6.25 |
Width | 2.08 |
Inlet Size | 1/2" |
Connection Size | 1/2" |
Details
Item | Pop-Up Sprinkler |
Connection | FNPT |
Material of Construction | ABS |
Pattern | Quarter-Circle |
Pressure Range | 30 psi |
Color | Black |
Includes | Nozzle Included |
Features | 1/2" Female National Pipe Thread (NPT) inlet; Heavy-duty stainless-steel spring and seal prevents water; Zero flush: No water loss at system start-up; For small lawn/shrub areas; Ratcheting riser for fine-tuning alignment after installation |
Full-Circle/Part-Circle | Quarter-Circle |
Nozzle Trajectory | 28 deg |
Throw Spray Range | 15 ft. |
Nozzle Type | Fixed |
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. Toro’s factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone. Available in 3” 4” "6"" and 12"" models" you can rest assured with the built-in reliability of Toro’s pressure-regulating water-saving feature.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESPOMA FERTILZER TRE 6-3-2 36LB (TR36)
- A & I PRODUCTS TIRE-TURF SAVER, 13X5X6, 4 PLY 5.04" x11.75" x11.75" (A-B1TI41)
- STRUCTRON #2 14 ga Square Point Shovel, Steel Blade, 48 in L Safety Green Fiberglass Handle (49751GRA)
- MTD Tube-Breather (BS-794683)
- TORO 570 Series 4 in. H Quarter-Circle Sprinkler Spray Head (54892)
- TORO 570 Series 4 in. H Half-Circle Pop-Up Sprinkler (54893)
- TORO 12 Pop Up Body (53710)
- TORO 570 Series 4 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54821)
- TORO 570 Series X-Flow 6 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54743)
- TORO Toro Irrigation 7015459 4 in. 570 Series Half-Circle Pop-Up Sprinkler (7015459)
- THRIFCO PLUMBING 55661 3/4 Inch Gear Pop-Up Bulk (8430016)
- Toro Watering & Irrigation