Shop All Sprinkler Heads
Toro
570 Series 4 in. H Adjustable Sprinkler
Mfr # 54814
Zoro # G505300688
product price: $12.09
/ea
$12.09
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection FNPT
- Overall Length 2.08
- Material of Construction ABS
- Pattern Adjustable
- Pressure Range 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 54814
- Zoro # G505300688
- UPC # 21038548142
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Overall Length | 2.08 |
Height | 6.3 |
Width | 2.08 |
Connection Size | 1/2" |
Inlet Size | 1/2" |
Details
Item | Sprinkler |
Connection | FNPT |
Material of Construction | ABS |
Pattern | Adjustable |
Pressure Range | 30 psi |
Features | 1/2" Female National Pipe Thread (NPT) inlet; For small lawn/shrub areas; Ratcheting riser for fine-tuning alignment after installation; Variable arc nozzle adjusts from 0° to 360° with a 15' radius; Zero flush: No water loss at system start-up |
Color | Black |
Nozzle Type | Fixed |
Nozzle Trajectory | 27 deg |
Throw Spray Range | 15 ft. |
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. Toro’s factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET S108091 Breather Plug, M10 X 1 Mm Thread Fits Steyr (S.108091-SPX_4)
- KOHLER Cable Control Assembly (24 225 13-S)
- STENS Primer Bulb 120-925 For Tecumseh 570682A (120-925)
- CHAMPION SPORTS Speed Hurdle Set, Colored, PK6 (PH126SET)
- TORO 12 Shrub Spray Body (53299)
- TORO 570 Series 4 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54821)
- TORO 570 Series 12 in. H Adjustable Pop-Up Spray Head (54710)
- TORO 570 Series 3 in. H Half-Circle Pop-Up Sprinkler (54816)
- TORO 570 Series 4 in. H Quarter-Circle Sprinkler Spray Head (54892)
- TORO 12 Pop Up Body (53710)
- ORBIT Professional Series 4 in. H Adjustable Pop-Up Spray Head W/Flush Cap (80361)
- Toro Sprinkler Heads