Shop All Sprinkler Heads
Toro
570 Series 3 in. H Quarter-Circle Pop-Up Spray Head
Mfr # 54815
Zoro # G905300707
product price: $10.89
/ea
$10.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection FNPT
- Material of Construction ABS
- Overall Length 2.08
- Pattern Quarter-Circle
- Pressure Range 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 54815
- Zoro # G905300707
- UPC # 21038548159
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Overall Length | 2.08 |
Height | 4.88 |
Width | 2.08 |
Inlet Size | 1/2" |
Connection Size | 1/2" |
Details
Item | Pop-Up Spray Head |
Connection | FNPT |
Material of Construction | ABS |
Pattern | Quarter-Circle |
Pressure Range | 30 psi |
Includes | Nozzle Included |
Color | Black |
Features | 1/2" Female National Pipe Thread (NPT) inlet; For small lawn/shrub areas; Ratcheting riser for fine-tuning alignment after installation; Zero flush: No water loss at system start-up |
Nozzle Trajectory | 28 deg |
Full-Circle/Part-Circle | Quarter-Circle |
Throw Spray Range | 15 ft. |
Nozzle Type | Fixed |
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. Toro’s factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNCAST Snow Shovel (SK4000)
- ECHO Trimmer Line, 282 Ft. L (310095063)
- LANDSCAPERS SELECT Greenhouse Sml 26.4X19.2X60In (GHSPS)
- PURELL Sprayer, Cleaning and Degreasing (5350-04)
- TORO 14Cir PopUp Sprinkler (53815)
- TORO 570 Series 3 in. H Half-Circle Pop-Up Sprinkler (54816)
- TORO 570 Series 4 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54821)
- TORO 570 Series 3 in. H Adjustable Pop-Up Sprinkler (54818)
- TORO 570 Series X-Flow 6 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54743)
- TORO 570 Series 4 in. H Half-Circle Pop-Up Sprinkler (54893)
- RAIN BIRD Pop-Up Rotor Sprinkler Head, 7-1/2 In. H (52SA)
- Toro Sprinkler Heads