Shop All Sprinkler Heads
Toro
570 Series 3 in. H Full-Circle Pop-Up Sprinkler
Mfr # 54817
Zoro # G305300659
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Connection FNPT
- Material of Construction ABS
- Overall Length 2.08
- Pattern Full-Circle
- Pressure Range 30 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 54817
- Zoro # G305300659
- UPC # 21038548173
- Country of Origin Mexico
- Category Sprinkler Heads
Dimensions
Overall Length | 2.08 |
Height | 4.88 |
Width | 2.08 |
Connection Size | 1/2" |
Inlet Size | 1/2" |
Details
Item | Pop-Up Sprinkler |
Connection | FNPT |
Material of Construction | ABS |
Pattern | Full-Circle |
Pressure Range | 30 psi |
Color | Black |
Features | Heavy-duty stainless-steel spring and seal prevents water waste and ensures proper retraction; 1/2" Female National Pipe Thread (NPT) inlet; Ratcheting riser for fine-tuning alignment after installation; For small lawn/shrub areas; Zero flush: No water loss at system start-up |
Includes | Nozzle Included |
Throw Spray Range | 15 ft. |
Nozzle Type | Fixed |
Nozzle Trajectory | 28 deg |
Full-Circle/Part-Circle | Full-Circle |
Description
The Toro 570Z Series spray heads are the ideal choice when it comes to meeting the needs of a WaterSense-certified product. Toro’s factory-installed pressure regulator eliminates water misting and fogging at the nozzle which can lead to rapid evaporation or water being blown away from the intended irrigation area. From the first to the last head the in-stem pressure regulator provides a steady outlet pressure of 30 PSI along with consistent spray head performance across the zone.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Deck Asm-Mower 33 (687-02476-4021)
- WOW WATERSPORTS WOW Giant Thriller Towable; 4 Riders (18-1030)
- ENVIRO-LOG Fire Log (1000364)
- YARD KING 6"H x 20'L Poundable Edging, Black (Includes 3 Connectors) (YK97220)
- TORO 12 Pop Up Body (53710)
- TORO 570 Series 4 in. H Half-Circle Pop-Up Sprinkler (54893)
- TORO 570 Series 3 in. H Adjustable Pop-Up Sprinkler (54818)
- TORO 570 Series X-Flow 6 in. H Adjustable Pop-Up Spray Head W/Flush Plug (54743)
- TORO 12 Shrub Spray Body (53299)
- TORO 570 Series 3 in. H Half-Circle Pop-Up Sprinkler (54816)
- ORBIT Professional Series 2 in. H Adjustable Pop-Up Sprinkler (80305)
- Toro Sprinkler Heads