Shop All Nozzles & Wands
Toro
53896 Half Pattern H2FLO Nozzle- Female Thread
Mfr # 183021
Zoro # G309982967
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 35 to 75 psi
- Connection Female Thread
- Color Black
- Width 3.5
- Features Adjustable spray distance (radius) from 8 ft. to 15 ft.; Easily upgrade to the latest in water saving technologies while reducing water cost and creating healthier landscapes; patented H2O chip technology creates high frequency oscillating streams to achieve coverage using 1/3 less water; Uses 42% less water when compared to standard spray nozzles; Precisionâ„¢ Series sprinkler nozzles deliver an industry first 1 in per hour precipitation rate, which make this nozzle family the most efficient while conserving water; Ideal for small lawn or shrub areas; Half circle pattern; Precision Series spray nozzles creates one or more high frequency oscillating streams to achieve the desired arc and radius with 1/3 less water usage; 42% less water flow when compared to standard spray nozzles
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 183021
- Zoro # G309982967
- UPC # 21038538969
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Width | 3.5 |
Height | 5.5 |
Length | 1.25 |
Radius of Throw | 15 ft. |
Details
Max. Pressure | 35 to 75 psi |
Connection | Female Thread |
Color | Black |
Features | Adjustable spray distance (radius) from 8 ft. to 15 ft.; Easily upgrade to the latest in water saving technologies while reducing water cost and creating healthier landscapes; patented H2O chip technology creates high frequency oscillating streams to achieve coverage using 1/3 less water; Uses 42% less water when compared to standard spray nozzles; Precisionâ„¢ Series sprinkler nozzles deliver an industry first 1 in per hour precipitation rate, which make this nozzle family the most efficient while conserving water; Ideal for small lawn or shrub areas; Half circle pattern; Precision Series spray nozzles creates one or more high frequency oscillating streams to achieve the desired arc and radius with 1/3 less water usage; 42% less water flow when compared to standard spray nozzles |
Material | Plastic |
Spray Pattern | Half-Circle |
Item | Spray Nozzle |
Application | For small lawn and shrub areas |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Oil Drain Hose (1723165SM)
- PURITY POOL 18 x 20 in. Pro-Lite Leaf Rake Mesh Net - Black (PLTD)
- STENS Notched Hi-Lift Blade Fits 355-343 Exmark 103-6403-S Exmark 103-6398 (355-343)
- WEED WARRIOR Push-N-Load Trimmer Head (17234)
- TORO 4x30 Nozzle Side Strip (53873)
- TORO 8' 180DEG Nozzle (53860)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 10' 180DEG Nozzle (53889)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- DRAMM Dramm 7617962 ColorStorm metal Sled Base Gear Drive Sprinkler Head (7617962)
- GILMOUR Adjustable Twist Brass Heavy-Duty Hose Nozzle (852812-1001)
- Toro Nozzles & Wands