Shop All Nozzles & Wands
Toro
53873 4 x 30 Ft. Nozzle Side Strip
Mfr # 7993108
Zoro # G709982956
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 30 to 40 psi
- Connection Male Thread
- Color Orange
- Height 4.13
- Length 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 7993108
- Zoro # G709982956
- UPC # 21038538730
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Height | 4.13 |
Length | 1.88 |
Width | 1 |
Radius of Throw | 30 ft. |
Details
Max. Pressure | 30 to 40 psi |
Connection | Male Thread |
Color | Orange |
Spray Pattern | Side Strip |
Application | For small lawn and shrub areas 4 to 30 ft spacing |
Features | Built-in pressure compensating device eliminates fogging and misting while saving water; Matched Precipitation Rate (MPR) ensures even water distribution; Easily installs onto any Toro spray or shrub sprinkler |
Material | Plastic |
Item | Sprinkler Nozzle |
Velocity | B |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Metric V-Belt (10 X 875) 15" x4" x0.5" (A-SPZ875)
- OREGON Saw Chain, 20 In., .050 In., 3/8 In. Pitch (D70)
- SONGBIRD ESSENTIALS Copper Roof Suet Log Feeder (SE110)
- LITTLE GIANT Feed Scoop Plstc Red 3Qt (150408)
- TORO 10' 180DEG Nozzle (53889)
- TORO 8' 180DEG Nozzle (53860)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- MELNOR RelaxGrip 5 Pattern Adjustable Metal Hose Nozzle (ME6361)
- GARDENA HOSE NOZZL 7PAT ORNG (32121)
- DIXON Pistol-Grip Water Nozzle, 3/4 in Garden Hose Thread Connection, Zinc, Domestic (CSN75)
- Toro Watering & Irrigation