Shop All Nozzles & Wands
Toro
53872 4 x 15 Ft. Nozzle End Strip
Mfr # 4272423
Zoro # G509982965
$17.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 30 to 40 psi
- Connection Male Thread
- Color Black/Red/White
- Height 4.13
- Radius of Throw 15 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toro
- MFR # 4272423
- Zoro # G509982965
- UPC # 21038538723
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Height | 4.13 |
Radius of Throw | 15 ft. |
Length | 1.88 |
Width | 1 |
Details
Max. Pressure | 30 to 40 psi |
Connection | Male Thread |
Color | Black/Red/White |
Application | For small lawn shrub areas 4 to 15 ft spacing |
Spray Pattern | End Strip |
Material | Plastic |
Item | Sprinkler Nozzle |
Features | Color-coded nozzle for easy identification of nozzle radius - 5 ft. (red), 8 ft. (green), 12 ft. (brown), 15 ft. (black); Built-in pressure compensating device eliminates fogging and misting while saving water; Matched precipitation rate helps ensure even watering; Matched Precipitation Rate (MPR) ensures even water distribution; 570 MPR+ nozzles are also available in specialty patterns for unlimited design flexibility; Easily installs onto any Toro spray or shrub sprinkler; Pressure-compensating device helps eliminate misting and fogging and conserves water; Coverage area of up to 60 sq. ft.; Customized screens for each nozzle are included to reduce clogging; Fits Toro 570 sprinkler bodies and shrub adapters (sold separately) |
Velocity | C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Gasket - Pump Head (A2069GS)
- CHAMPION SPORTS Bean Bags, 3in x 3in, Assorted Colors, PK12 (MBB3)
- MTD Ring-Chute (731-08274)
- FOREMOST TARP Dry Top Tarp 8'X10' (60810)
- TORO 10' 180DEG Nozzle (53889)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 8' 180DEG Nozzle (53860)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- DENDESIGNS Green Thumb Ergo Firemans Nozzle (DE878358)
- CAMCO Coil Hose Nozzle w/Thumb Lever (41986)
- DRAMM One Touch Heavy-Duty Metal Shower & Stream Multi-Pattern Nozzle, Orange (60-12422)
- Toro Watering & Irrigation