Shop All Nozzles & Wands
Toro
53871 4 x 30 Ft. Nozzle Center Strip
Mfr # 6350607
Zoro # G809982962
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 30 to 40 psi
- Connection Male Thread
- Color Black
- Material Plastic
- Height 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 6350607
- Zoro # G809982962
- UPC # 21038538716
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Height | 4.13 |
Length | 1.88 |
Width | 1 |
Radius of Throw | 30 ft. |
Details
Max. Pressure | 30 to 40 psi |
Connection | Male Thread |
Color | Black |
Material | Plastic |
Item | Sprinkler Nozzle |
Application | For small lawn shrub areas 4 to 30 ft spacing |
Spray Pattern | Center Strip |
Features | 570 MPR+ nozzles are also available in specialty patterns for unlimited design flexibility; Built-in pressure compensating device eliminates fogging and misting while saving water; Customized screens for each nozzle are included to reduce clogging; Matched Precipitation Rate (MPR) ensures even water distribution; Pressure-compensating device helps eliminate misting and fogging and conserves water; Easily installs onto any Toro spray or shrub sprinkler; Coverage area of up to 120 sq. ft.; Matched precipitation rate helps ensure even watering; Fits Toro 570 sprinkler bodies and shrub adapters (sold separately); Complete selection of pattern options - quarter, half and full circle as well as specialty patterns for versatility |
Velocity | C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESCUE JAPANESE BEETLE TRAP (JBTZ-DB12)
- VULCAN Vulcan 34568 Wheelbarrow Tray, Steel, For 4 cu-Ft Wheelbarrow (34568)
- YUKON GLORY Magnetic Grill Light (YG-715)
- MI-T-M Strainer (19-0034)
- TORO 8' 180DEG Nozzle (53860)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 10' 180DEG Nozzle (53889)
- SANI-LAV Spray Nozzle, Brass/SS, 3/4" Female GHT (N1R)
- BEST GARDEN 18 In. 7-Pattern Water Wand, Assorted Colors (8638-17)
- FLEXZILLA Heavy Duty Twist Action Garden Hose Nozz (NFZG62)
- Toro Watering & Irrigation