Shop All Nozzles & Wands
Toro
53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle
Mfr # 3547601
Zoro # G409982966
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 70 psi
- Connection Male Thread
- Color Black/White
- Length 1.88
- Width 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 3547601
- Zoro # G409982966
- UPC # 21038538679
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Length | 1.88 |
Width | 1 |
Radius of Throw | 15 ft. |
Height | 4.13 |
Details
Max. Pressure | 20 to 70 psi |
Connection | Male Thread |
Color | Black/White |
Item | Sprinkler Nozzle |
Material | Plastic |
Application | For small lawn shrub areas up to 15 ft spacing |
Features | 15 ft. spray radius with 3.6 GPM at 30 psi; Built-in pressure compensating device eliminates fogging and misting while saving water; Matched precipitation rate (MPR) ensures even water distribution; Includes a radius reduction screw; Pre-installed pressure-compensating device (PCD) conserves water by eliminating fogging and misting; Easily installs onto any Toro spray or shrub sprinkler; Up to 25% radius reduction; Male-threaded nozzle fits on any female-threaded spray body; 570 MPR+ nozzles are also available in specialty patterns for unlimited design flexibility |
Spray Pattern | Full-Circle |
Velocity | B |
Maximum Rotation | 360 deg. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH PERFORMANCE SPRAYERS Shut-Off Service Kit, Stainless, Shut-Off (182621)
- AGRI-FAB 130 lb. capacity Tow Spreader (45-0463)
- CORE TARPS 24 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Blue, Polyethylene (CT-705-24X24)
- LOGO BRANDS Ole Miss Halftime Lunch Cooler (176-55H)
- TORO 8' 180DEG Nozzle (53860)
- TORO 4x30 Nozzle Side Strip (53873)
- TORO 10' 180DEG Nozzle (53889)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- KOCHEK Hose-End Nozzles (NZ016)
- UNDERHILL Underhill PowerBlast MultiMax Adjustable 3/4" Nozzle (GNA-75)
- DRAMM Dramm 30" One Touch® Rain Wands (10-14804)
- Toro Nozzles & Wands