Shop All Nozzles & Wands
Toro
53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle
Mfr # 2332674
Zoro # G909982954
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 70 psi
- Connection Male Thread
- Color Black
- Features 570 MPR+ nozzles are also available in specialty patterns for unlimited design flexibility; Built-in pressure compensating device eliminates fogging and misting while saving water; Matched precipitation rate (MPR) ensures even water distribution; Pre-installed pressure-compensating device (PCD) conserves water by eliminating fogging and misting; Color-coded nozzle for easy identification of nozzle radius - 5 ft. (red), 8 ft. (green), 12 ft. (brown), 15 ft. (black); Easily installs onto any Toro spray or shrub sprinkler; Up to 25% radius reduction; 15 ft. spray radius with 1.65 GPM at 30 psi; Male-threaded nozzle fits on any female-threaded spray body
- Application For small lawn shrub areas 5 to 15 ft spacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 2332674
- Zoro # G909982954
- UPC # 21038538662
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Length | 1.88 |
Width | 1 |
Radius of Throw | 15 ft. |
Height | 4.13 |
Details
Max. Pressure | 20 to 70 psi |
Connection | Male Thread |
Color | Black |
Features | 570 MPR+ nozzles are also available in specialty patterns for unlimited design flexibility; Built-in pressure compensating device eliminates fogging and misting while saving water; Matched precipitation rate (MPR) ensures even water distribution; Pre-installed pressure-compensating device (PCD) conserves water by eliminating fogging and misting; Color-coded nozzle for easy identification of nozzle radius - 5 ft. (red), 8 ft. (green), 12 ft. (brown), 15 ft. (black); Easily installs onto any Toro spray or shrub sprinkler; Up to 25% radius reduction; 15 ft. spray radius with 1.65 GPM at 30 psi; Male-threaded nozzle fits on any female-threaded spray body |
Item | Sprinkler Nozzle |
Application | For small lawn shrub areas 5 to 15 ft spacing |
Material | Plastic |
Spray Pattern | Half-Circle |
Velocity | A |
Maximum Rotation | 180 deg. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWAN Garden Hose (CLOLH5806FM)
- MILWAUKEE TOOL M18 Cordless Blower W/ 1 Battery & 1 Charger, 18V, 450 cfm Max. Air Flow, 120 mph Max. Air Speed (2724-21HD)
- MTD Switch Asm-Mower (925-04035)
- MTD Module Ma-103 (753-06303)
- TORO 10' 180DEG Nozzle (53889)
- TORO 8' 180DEG Nozzle (53860)
- TORO 4x30 Nozzle Side Strip (53873)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- GARDMAN 1 GALLON WATER CAN TWEED GREEN (W22 R34882X)
- GILMOUR Adjustable Twist Brass Heavy-Duty Hose Nozzle (852812-1001)
- ORBIT PISTOL NOZZLE SLVR METAL (58094N)
- Toro Nozzles & Wands