Shop All Nozzles & Wands
Toro
53864 12 Ft. 360 Degrees 570 Mpr Plus Nozzle
Mfr # 2823789
Zoro # G409982959
product price: $13.15
/ea
$13.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 70 psi
- Connection Male Thread
- Color Black
- Length 1.88
- Radius of Throw 12 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 2823789
- Zoro # G409982959
- UPC # 21038538648
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Length | 1.88 |
Radius of Throw | 12 ft. |
Height | 4.13 |
Width | 1 |
Details
Max. Pressure | 20 to 70 psi |
Connection | Male Thread |
Color | Black |
Features | Fits Toro 570 sprinkler bodies and shrub adapters (sold separately); Built-in pressure compensating device eliminates fogging and misting while saving water; Customized screens for each nozzle are included to reduce clogging; Matched Precipitation Rate (MPR) ensures even water distribution; Easily installs onto any Toro spray or shrub sprinkler; 12' spray radius, full circle pattern; Color-coded nozzle for easy identification of nozzle radius – 5 ft. (red), 8 ft. (green), 12 ft. (brown), 15 ft. (black); Complete selection of pattern options – quarter, half and full circle as well as specialty patterns for versatility; Coverage area of up to 452.16 sq. ft. |
Spray Pattern | Full-Circle |
Material | Plastic |
Item | Sprinkler Nozzle |
Application | For small lawn shrub areas 5 to 15 ft spacing |
Velocity | C |
Maximum Rotation | 360 deg. |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Flat File and Depth Guage Tool (40466)
- DAYTON Snap Ring (1260430)
- NATIONAL MFG/SPECTRUM BRANDS HHI 12x12 SS Cane Bolt (N348-516)
- STENS Hi-Lift Blade Replaces Gravely 014668, 320-507 (320-507)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- TORO 8' 180DEG Nozzle (53860)
- TORO 10' 180DEG Nozzle (53889)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 4x30 Nozzle Side Strip (53873)
- MELNOR 8 Pattern Adjustable Metal Hose Nozzle - Black & Yellow (ME6360)
- DRAMM In-line Hose Replacement Filter (ILFE-080)
- Toro Watering & Irrigation