Shop All Nozzles & Wands
Toro
53861 8 Ft. 360 Degrees 570 Mpr Plus Nozzle
Mfr # 4742268
Zoro # G209982951
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 70 psi
- Connection Male Thread
- Color Green
- Spray Pattern Full-Circle
- Length 1.88
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 4742268
- Zoro # G209982951
- UPC # 21038538617
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Length | 1.88 |
Radius of Throw | 8 ft. |
Width | 1 |
Height | 4.13 |
Details
Max. Pressure | 20 to 70 psi |
Connection | Male Thread |
Color | Green |
Spray Pattern | Full-Circle |
Material | Plastic |
Application | For small lawn and shrub areas having 5 to 15 ft spacing |
Features | Coverage area of up to 200.96 sq. ft.; Built-in pressure compensating device eliminates fogging and misting while saving water; Matched Precipitation Rate (MPR) ensures even water distribution; Customized screens for each nozzle are included to reduce clogging; Pressure-compensating device helps eliminate misting and fogging and conserves water; Easily installs onto any Toro spray or shrub sprinkler; Matched Precipitation Rate (MPR) ensures even water distribution any pattern, any radius; Compatible with Toro 570 sprinkler bodies and shrub adapters (sold separately); Installs easily onto any Toro 570, 570Z or shrub body |
Item | Nozzle |
Velocity | D |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLEMAN 6-Person Skydome™ Camping Tent - Dark Room™ (2000036529)
- MTD Shear Pin-.25 X 1.5 (738-06654)
- STEELMAN Farm Metal Driveway Gate with Diagonal Tubes, 20ft (SM-0032)
- LIPPERT COMPONENTS Lippert 239061 Screen Door Slider Panel with Pushdown Handle (239061)
- TORO 8' 180DEG Nozzle (53860)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 10' 180DEG Nozzle (53889)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- FLEXZILLA Garden Hose Nozzle Kit, 3-Piece (HFZGAK02)
- DRAMM Heavy-Duty Metal Pistol Nozzle, Blue (60-12725)
- GREENGRASS Ultimate Hose Nozzle - Black (GR2585906)
- Toro Watering & Irrigation