Shop All Nozzles & Wands
Toro
53860 8 Ft. 180 Degrees 570 Mpr Plus Nozzle
Mfr # 2220457
Zoro # G009982960
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 20 to 70 psi
- Connection Male Thread
- Color Black
- Length 1.88
- Application For small lawn shrub areas 5 to 15 ft spacing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 2220457
- Zoro # G009982960
- UPC # 21038538600
- Country of Origin China
- Category Nozzles & Wands
Dimensions
Length | 1.88 |
Height | 4.13 |
Radius of Throw | 8 ft. |
Width | 1 |
Details
Max. Pressure | 20 to 70 psi |
Connection | Male Thread |
Color | Black |
Application | For small lawn shrub areas 5 to 15 ft spacing |
Features | Customized screens for each nozzle are included to reduce clogging; Built-in pressure compensating device eliminates fogging and misting while saving water; Pressure-compensating device helps eliminate misting and fogging and conserves water; Matched Precipitation Rate (MPR) ensures even water distribution; Easily installs onto any Toro spray or shrub sprinkler; Coverage area of up to 100.48 sq. ft.; Installs easily onto any Toro 570, 570Z or shrub body; Compatible with Toro 570 sprinkler bodies and shrub adapters (sold separately); Matched precipitation rate helps ensure even watering |
Material | Plastic |
Spray Pattern | Half-Circle |
Item | Nozzle |
Velocity | C |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS L Orange Driveway Markers (36-Pack) 48In. (751-178-36)
- HYDROFARM Precision Pruner and Scissor S (HGPSHARP)
- A & I PRODUCTS Pin, Lift Arm, Adj, Cat I & II 8" x6" x1.5" (A-LP006)
- BRIGGS & STRATTON Gasoline Engine, 9.5 lb.-ft. Gross Torque (13R232-0021-F1)
- TORO 53867 15 Ft. 360 Degrees 570 Mpr Plus Nozzle (3547601)
- TORO 8' 180DEG Nozzle (53860)
- TORO 53866 15 Ft. 180 Degrees 570 Mpr Plus Nozzle (2332674)
- TORO 10' 180DEG Nozzle (53889)
- HOMEPLUS 5 Pattern Adjustable Multi-Pattern Metal Hose Nozzle (20439A)
- RUGG 1 Pattern Multi Regulator Plastic Heavy-Duty Hose Nozzle (W822R)
- DRAMM 16 Inch Watering Extension Handle (116-GC)
- Toro Watering & Irrigation