Shop All Cultivators and Tillers
Toro
37387 8 in. 2-Cycle 43 cc Cultivator
Mfr # 58601
Zoro # G405307428
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tilling Depth 8"
- Length of Tines 8"
- Engine Displacement 43 cc
- Engine 2-Cycle
- Depth 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toro
- MFR # 58601
- Zoro # G405307428
- UPC # 21038586014
- Country of Origin China
- Category Cultivators and Tillers
Dimensions
Tilling Depth | 8" |
Length of Tines | 8" |
Depth | 8" |
Height | 37.7" |
Width | 10" |
Maximum Till Width | 10" |
Details
Item | Cultivator |
Engine Displacement | 43 cc |
Engine | 2-Cycle |
Start Type | Recoil Start |
Drive System | Gear Drive |
Tine Material | Spring Steel |
Recommended Oil | 2-Stroke with Fuel Stabilizer |
Oil Capacity | 0.72 oz. |
Hazardous Material | Yes |
Tiller Type | Front Tine |
Number of Tines | 4 |
Fuel Tank Capacity | 0.29 gal |
Description
Soil preparation and maintenance are the key to any successful garden. The Toro Cultivator makes it easy to create the perfect soil conditions for growing your flowers and vegetables. Considered a jack-of-all-trades in the garden the Toro Cultivator will break up pre-tilled earth mix in fertilizer aerate soil and weed around plants. It optimizes both user control and flexibility through practical design. Featuring an overhand grip and throttle arrangement the Toro Cultivator allows for both forward and backward operation making it easy to maneuver around delicate plants. Height adjustable wheels allow for depth control and seamless transport. Tines are removable offering a larger 10 in. width for tilling and smaller 6 in. width for cultivating. The Toro Cultivator brings joy to the job of breaking ground by offering ease and reliability.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMACELL 225 Sq. Ft. Coverage Area 12 Hr. Backyard Mosquito Repellent Lamp (PSLL2)
- BIRD-B-GONE Bird Chase Solar-Powered Sound Deterrent (UR58)
- IK SPRAYERS Alkaline 9 Sprayer (83811916)
- PETERSON Peterson V180A The 180 Series Piranha LED Oval Clearance/Side Marker Light With Reflex - Amber (V180A)
- TORO 37388 11 in. 4-Cycle 163 cc Tiller (58602)
- TORO 8 in. 43 CC Cultivator 2-Cycle (7000276)
- LANDSCAPERS SELECT Cultivator Garden 3 Tines 9 In (PS-60933L)
- LAWNITATOR 3 Tine Cultivator with P-Handle (LA134578)
- SOUTHLAND Mini Cultivator, 43cc, 5 In. Depth (SCV43)
- GARDENWARE Aluminum 3-Prong Cultivator, Ergonomic Cushion Grip (GA2691576)
- EARTHWISE 11" 6.5A Tiller (TC70065EW)
- Toro Lawn & Garden Tools