Shop All Lab Instruments Parts
Tornado
Warning Label
Mfr # 16510
Zoro # G2915346
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 95993, 98690, 98691, 95993
- Fits Brand Tornado
- Fits Vacuum Brand Tornado
- Fits Vacuum Models 95993, 98690, 98691
- For Vacuum Type Drum Top Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 16510
- Zoro # G2915346
- Country of Origin United States
- Category Lab Instruments Parts
Details
Item | Warning Label |
For Use With Mfr. Model Number | 95993, 98690, 98691, 95993 |
Fits Brand | Tornado |
Fits Vacuum Brand | Tornado |
Fits Vacuum Models | 95993, 98690, 98691 |
For Vacuum Type | Drum Top Vacuum |
Accessory Type | Warning Label |
Description
Warning Label, For Vacuum Type Drum Top Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95993, 98690, 98691
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MENDA Bottle, One-Touch Pump, 6 oz, Green (35274)
- SYNTHWARE FLASK, SOLVENT TRANSFER/STORAGE, 24/40, 500mL, 0-4mm. (F484500)
- WHEATON CryoFile, Cryogenic Box, Yellow, PK15 (W651601)
- L-K INDUSTRIES Centrifuge Tube, 100mL Cap., 8" L, PK6 (S12CFV15)
- TORNADO Power Head Assembly (95993)
- OHAUS RS232 Interface, Scout (OH-30268982)
- DAYTON Self Tapping Screw (31UK47)
- BRANDTECH Valve System (Pp, Ptfe, Silicone), For M (26128)
- IST Deuterium Uv Assembly Lamps And Bulb (24089C)
- MABIS MABIS 522-9816-1900 HealthSmart Bath Seat with BactiX (522-9816-1900)
- SPAX Scrw Spax Ph 10X5/8 Bx25 (4111010500162)
- Tornado Lab Instruments Parts