Shop All Carpet Extractors & Accessories
This Product is Discontinued
Tornado
WalkBehind Carpet Extractor, 4.25gal, 120V (Discontinued)
Mfr # 98150
Zoro # G5161624
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cleaning Path 13 in
- Power Source 120V
- Solution Tank Capacity 4.25 gal
- Material Rotational Molded Polyethylene
- Recovery Tank Capacity 4 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 98150
- Zoro # G5161624
- UPC # 098612162568
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Cord Length | 20 ft |
Details
Item | Walk Behind Carpet Extractor |
Cleaning Path | 13 in |
Power Source | 120V |
Solution Tank Capacity | 4.25 gal |
Material | Rotational Molded Polyethylene |
Recovery Tank Capacity | 4 gal |
Pump Pressure | 60 psi |
Vacuum Motor | 2 Stage, 1.6 hp |
Standards | CRI |
Brush Speed | 1,800 RPM |
Description
Walk Behind Carpet Extractor, Cleaning Path 13 in, Power Source 120V, Solution Tank Capacity 4.25 gal, Recovery Tank Capacity 4 gal, Pump Pressure 60 psi, Vacuum Motor 2 Stage, 1.6 hp, Brush Speed 1,800 RPM, Material Rotational Molded Polyethylene, Cord Length 20 ft, Standards CRI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.