Shop All Vacuum Accessories
Tornado
Venturi Powerhead, 2-1/2 in. dia., Metal
Mfr # 95952
Zoro # G9132146
product price: $345.99
/ea
Free Shipping & Returns
$345.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 2-1/2"
- Material Metal
- Fits Vacuum Brand Tornado
- For Vacuum Type Drum Top Vacuum
- For Use With Mfr. No. 95953, 95961, 98450, 95955, 95962, 98451
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 95952
- Zoro # G9132146
- UPC # 098612217619
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 2-1/2" |
Details
Material | Metal |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Drum Top Vacuum |
For Use With | Mfr. No. 95953, 95961, 98450, 95955, 95962, 98451 |
Item | Venturi Powerhead |
Fits Vacuum Models | 95961, 98694, 98695, 98696 |
Accessory Type | Venturi Powerhead |
Description
Venturi Powerhead, For Vacuum Type Drum Top Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95961, 98694, 98695, 98696
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Tork Low-Lint Cleaning Cloth Turquoise W24, Top-Pak, 8 x 100 Cloths, 192475 (192475)
- HTH Super Green to Blue Granule Shock System 7.2 lb (52032)
- PFERD 18" Coarse Sweep Floor Brush - Maroon Synthetic Fill, 3" Trim (89285)
- GOJO 700 ml Foam Hand Soap Refill Cartridge (8716-04)
- TORNADO Vacuum Floor Wand, Portable Vacuums (90682)
- TORNADO Suction Hose Dn 32 (K63911710)
- TORNADO Hose Joiner 2IN To 2IN Cuff To Cuff (HJ2)
- TORNADO Belt Timing 150Xl X 3/8 (19233)
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 238 cfm (98695)
- TORNADO Filter Paper Bag W/ Seal 12 Pack, PK12 (90567)
- ATRIX Telescoping Metal Extension Wand for Backpack Series Vacuums (BP39)
- Tornado Vacuum Accessories