Shop All Vacuum Accessories
Tornado
Vacuum Hose Adapter, 2"
Mfr # 90332
Zoro # G2603431
$57.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 2"
- Material Urethane
- Fits Vacuum Brand Tornado
- For Vacuum Type Drum Top Vacuum
- For Use With 2" Tornado Air Vacuum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # 90332
- Zoro # G2603431
- UPC # 098612916581
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 2" |
Details
Material | Urethane |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Drum Top Vacuum |
Item | Hose Adapter |
For Use With | 2" Tornado Air Vacuum |
Fits Vacuum Models | 95953, 95961, 98695, 98697 |
Accessory Type | Hose Adapter |
Description
Hose Adapter, For Vacuum Type Drum Top Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 95953, 95961, 98695, 98697
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Concentrated Carpet Shampoo And Deodorizer, 1 gal., PK4 (PC-34-1)
- MJM INTERNAITONAL Three Shelf X-Wide Linen Cart, Standard Mesh - Navy (345-3C-SM-NV)
- PIG Sorbents, 13 gal, 3 in x 8 ft, Universal, Gray, Corn Cob (PIG209)
- SIMPLE GREEN Cleaners & Detergents, 1 gal Bottle, Unscented (3410000430501)
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 238 cfm (98695)
- TORNADO Cover Cpl (K40637740)
- TORNADO Squirrel Cage W/ Locknut (PD5)
- TORNADO Vacuum Floor Squeegee Tool, 22" (90317)
- TORNADO Vacuum Hose, 1-1/2 x 15 ft, Clear, Urethane (90684)
- TORNADO Handle Clamp Assembly (X8012A)
- PROTEAM Squeegee Blades for 107199 Tool (100598)
- Tornado Vacuum Accessories