Shop All Vacuum Accessories
Tornado
Vacuum Hose, 1-1/2 x 15 ft, Clear, Urethane
Mfr # 90684
Zoro # G1626046
product price: $190.99
/ea
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Dia. 1 1/2 in
- Color Clear
- Material Plastic
- Fits Vacuum Brand Tornado
- For Vacuum Type Drum Top Heads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 90684
- Zoro # G1626046
- UPC # 098612535577
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Hose Dia. | 1 1/2 in |
Hose Length | 15 ft |
Details
Color | Clear |
Material | Plastic |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Drum Top Heads |
Includes | Sleeve |
For Use With | Portable Vacuums |
Item | Anti-Static Vacuum Hose |
Fits Vacuum Models | 98995 |
Hose Product Grouping | Anti-Static Vacuum Hose |
Description
Anti-Static Vacuum Hose, Hose Dia. 1 1/2 in, Hose Length 15 ft, Material Plastic, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Tornado, Fits Vacuum Models 98995, Color Clear, Includes Sleeve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Wet Mop, Antimicrobial, Shrinkless, 20oz, 5" Headband, , BE, PK 6 (RCPA25206BE)
- IRON OUT Outdoor Rust Stain Remover, 1 Gallon (LI04128N)
- AIR WICK Freshmatic Life Scents Ultra Refill, Summer Delights, 5.89 oz Aerosol Spray, PK6 (62338-91101)
- BOARDWALK 33 gal Trash Bags, 33 in x 39 in, Super Extra Heavy-Duty, 1.4 mil, Clear, 100 PK (BWK534)
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 160 cfm (98694)
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 160 cfm (98696)
- TORNADO Filter Paper Bag W/ Seal 12 Pack, PK12 (90567)
- TORNADO Vacuum Floor Squeegee Tool, 22" (90317)
- TORNADO Handle Clamp Assembly (X8012A)
- TORNADO Belt Timing 150Xl X 3/8 (19233)
- PROTEAM Extension Handle Clip (834724)
- Tornado Vacuum Accessories