Shop All Vacuum Accessories
Tornado
Vacuum Floor Wand, 55 gal. Jumbo Vacuum
Mfr # 90683
Zoro # G2463151
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 72 in
- Width 2 in
- For Hose Diameter 2 in
- Fits Vacuum Brand Tornado
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 90683
- Zoro # G2463151
- UPC # 098612535546
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Length | 72 in |
Width | 2 in |
For Hose Diameter | 2 in |
Diameter | 2 in |
Details
Material | Steel |
Fits Vacuum Brand | Tornado |
For Vacuum Type | Drum Top Heads |
Item | Extension Wands |
For Use With | 55 gal. Jumbo Vacuum |
Includes | (2) Piece Wand |
Fits Vacuum Models | 95960, 95961, 95962, 98450, 98451 |
Attachment Product Grouping | Extension Wands |
Type | 2-Piece Double Curve |
Description
Extension Wands, For Hose Diameter 2 in, Material Steel, Length 72 in, Width 2 in, Diameter 2 in, For Vacuum Type Drum Top Heads, Fits Vacuum Brand Tornado, Fits Vacuum Models 95960, 95961, 95962, 98450, 98451, Includes (2) Piece Wand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOK-OUT NOK OUT Multipurpose Odor Eliminator & Cleaner, 16 Fl Oz Spray (NO-16-12)
- MOEN Genta Paper Holder in Bronzed Gold (BH3608BZG)
- I-MOP Floor Machine Brush, Red, 12" Pad, Round, PR (1237715)
- PROTEAM Bottom Twist Cap (Black) (MV) (105070)
- TORNADO Vacuum Hose Adapter, 2" (90332)
- TORNADO Belt Timing 150Xl X 3/8 (19233)
- TORNADO Pneumatic Drum-Top Vacuum Head, Standard 160 cfm (98696)
- TORNADO Attachment Set (1 1/2) Jumbos (90637)
- TORNADO Squirrel Cage W/ Locknut (PD5)
- TORNADO Vacuum Hose, 2 in dia., 16 ft., Black (90324)
- PROTEAM 11" Turbo Brush (103608)
- Tornado Vacuum Accessories