Shop All Squeegee Parts
Tornado
Vacuum Floor Squeegee Tool, 1-1/2 in.
Mfr # 90644
Zoro # G6127064
original price:
$138.48
6% off
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14 in
- Material Plastic
- Attachment Dia. 1-1/2"
- Includes Rubber Blades, Vacuum Floor Squeegee
- For Use With Portable Vacuums
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # 90644
- Zoro # G6127064
- Country of Origin United States
- Category Squeegee Parts
Dimensions
Length | 14 in |
Attachment Dia. | 1-1/2" |
Diameter | 1 1/2 in |
For Hose Diameter | 1 1/2 in |
Width | 1 1/2 in |
Details
Material | Plastic |
Item | Squeegees |
Includes | Rubber Blades, Vacuum Floor Squeegee |
For Use With | Portable Vacuums |
Fits Vacuum Models | 99105A, 99105B |
For Vacuum Type | Shop Vacuum |
Fits Vacuum Brand | Tornado |
Attachment Product Grouping | Squeegees |
Description
Squeegees, For Hose Diameter 1 1/2 in, Material Plastic, Length 14 in, Width 1 1/2 in, Diameter 1 1/2 in, For Vacuum Type Shop Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 99105A, 99105B, Includes Rubber Blades, Vacuum Floor Squeegee
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Heavy Duty Overn Cleaner, 32oz, PK12 (1043381)
- KOHLER Purist Wall-Mounted Soap/Lotion Dispenser (14380-BL)
- PRO PRODUCTS Rust Out Water Softener Cleaner And Iron Remover, 1.5 Pounds (RO24B)
- KIMBERLY-CLARK PROFESSIONAL Air Fresh Refill Citrus Auto Release 6 Refills/Cs (91067)
- TORNADO SQUEEGEE - REAR, .1875in FLAT URE, FITS (48405010)
- TENNANT Outside Squeegee Blade (1245932)
- BLACKDIAMOND Flat Top Soft Squeegee Rubber Single 12 Inch (BD-B-1-12S)
- NILFISK/ADVANCE SQUEEGEE - REAR .1875in TAN, FITS ADV, 08602468 (56393286)
- NOBLES/TENNANT SQUEEGEE - REAR .375in APEX, FITS TN (71256)
- ETTORE Pro Quick Release Squeegee Handle (2020)
- MIDWEST RAKE Squeegee Applicator Blades, 24 in, Gray (47871)
- Tornado Squeegee Parts