Shop All Vacuum Bags
Tornado
Vacuum Bag, Disposable, 10 PK
Mfr # K69043050
Zoro # G4119796
$15.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Filter Type Disposable
- Type Disposable, CleanBreeze, Fleece
- For Use With Mfr. Model Number CDV156B
- For Use With Tornado CV30 and CV38
- Fits Brand Tornado
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # K69043050
- Zoro # G4119796
- UPC # 098612772057
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 14 in |
Height | 8 in |
Width/Diameter | 10 in |
Details
Filter Type | Disposable |
Type | Disposable, CleanBreeze, Fleece |
Item | Vacuum Bag |
For Use With Mfr. Model Number | CDV156B |
For Use With | Tornado CV30 and CV38 |
Fits Brand | Tornado |
Fits Vacuum Models | CV30, CV38 |
For Vacuum Type | Upright Vacuum |
Ply Count | 3-Ply |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Filter Efficiency | 95.9% at 0.3 microns |
Bag Filtration Type | Standard |
Bag Product Grouping | Vacuum Bag |
Bag Material | Paper |
Fits Vacuum Brand | Tornado |
Description
Vacuum Bag, For Vacuum Type Upright Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models CV30, CV38, Bag Filtration Type Standard, Filter Efficiency 95.9 Percent at 0.3 microns, Bag Material Paper, Ply Count 3-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 8 in, Length 14 in, Width/Diameter 10 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMART ESSENCE Towel Dispenser, Oceans, Black (T8490TBK)
- MAKITA Cloth Vacuum Filter (443060-3)
- GUARDAIR Vacuum Hose, 1-1/2 In x 10 ft, Gray, Nylon (N69110)
- GOJO TFX 1200mL Foam Soap Dispenser, Touch-Free, Black (2730-12)
- TORNADO Bags, Vac Cordless (90039)
- TORNADO Filter Bag, Poly Fabric (90377)
- TORNADO Filter Bag, Poly Fabric (90378)
- TORNADO Filter Bag, Use with Quad Head Air Vac (90488)
- TORNADO Vacuum Bag, 2-ply, Micro Filter, 10 PK (90141)
- TORNADO Vacuum Bag, Disposable, 10 PK (C352-2500)
- METROPOLITAN VACUUM MetroVac Cloth Collection Bags for Vac 'N, Blo® Commercial Vacuum Cleaner (120-143987)
- Tornado Vacuum Bags