Shop All Vacuum Bags
Tornado
Vacuum Bag, Disposable, 10 PK
Mfr # C352-2500
Zoro # G4053576
product price: $13.75
/pk 10, $1.38/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper
- Filter Type Disposable
- Type 2-Ply, Non-reusable, Paper
- For Use With Mfr. Model Number PAC-VAC PV 6
- Includes Melt Blown Poly Micro Filter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # C352-2500
- Zoro # G4053576
- UPC # 098612808497
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 9 in |
Length | 12 in |
Width/Diameter | 9 in |
Details
Material | Paper |
Filter Type | Disposable |
Type | 2-Ply, Non-reusable, Paper |
Item | Vacuum Bag |
For Use With Mfr. Model Number | PAC-VAC PV 6 |
Includes | Melt Blown Poly Micro Filter |
For Use With | Mfr. No. PAC-VAC PV 6 |
Fits Vacuum Models | PAC-VAC PV 6 |
Bag Material | Paper |
Bag Reusability | Non-Reusable |
Bag Pickup Type | Dry |
Fits Vacuum Brand | Tornado |
Bag Product Grouping | Vacuum Bag |
Ply Count | 1-Ply |
Filter Efficiency | 75% at 3 microns |
For Vacuum Type | Backpack Vacuum |
Bag Filtration Type | Standard |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models PAC-VAC PV 6, Bag Filtration Type Standard, Filter Efficiency 75 Percent at 3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 9 in, Length 12 in, Width/Diameter 9 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 30 gal. Can Liners, 2-Ply, 250PK (GJO02149)
- PAMPERS Sensitive Baby Wipes, 6.8 x 7, Unscented, White, 56 Wipes, 8PK (87076)
- GREEN KLEAN Green Klean GK-Ten-BacPK Tennant Nobles Portapac & Models 3050; 3000 & 3040 Replacement Vacuum Bags - 10 per Case - Case of 10 (GK-TenBacPak)
- 3M Hand-Masker Masking Film Kit (M3000-PAK)
- TORNADO Vacuum Bag, 2-ply, Micro Filter, 10 PK (90141)
- TORNADO Filter Bag, Poly Fabric (90378)
- TORNADO Vacuum Bag, Disposable, 10 PK (K69043050)
- TORNADO Filter Bag, Use with Quad Head Air Vac (90488)
- TORNADO Bags, Vac Cordless (90039)
- TORNADO Filter Bag, Poly Fabric (90377)
- WINDSOR BAG 10-PACK - Sensor, Sensor XP12, Versamatic Plus, Javelin 12'' (9.840-643.0)
- Tornado Vacuum Bags