Shop All Vacuum Bags
Tornado
Vacuum Bag, 10 PK
Mfr # 90557
Zoro # G4236863
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-reusable, Paper
- Length 10 in
- Height 4 in
- Bag Pickup Type Dry
- Bag Product Grouping Vacuum Bag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Tornado
- MFR # 90557
- Zoro # G4236863
- UPC # 098612534884
- Country of Origin China
- Category Vacuum Bags
Dimensions
Length | 10 in |
Height | 4 in |
Width/Diameter | 10 in |
Details
Type | Non-reusable, Paper |
Item | Vacuum Bag |
Bag Pickup Type | Dry |
Bag Product Grouping | Vacuum Bag |
Bag Reusability | Non-Reusable |
Filter Efficiency | 75% at 3 microns |
Bag Filtration Type | Standard |
Fits Vacuum Models | 90325 |
Bag Material | Paper |
Fits Vacuum Brand | Tornado |
Ply Count | 1-Ply |
For Vacuum Type | Backpack Vacuum |
Description
Vacuum Bag, For Vacuum Type Backpack Vacuum, Fits Vacuum Brand Tornado, Fits Vacuum Models 90325, Bag Filtration Type Standard, Filter Efficiency 75 Percent at 3 microns, Bag Material Paper, Ply Count 1-Ply, Bag Pickup Type Dry, Bag Reusability Non-Reusable, Height 4 in, Length 10 in, Width/Diameter 10 in, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARDUST Sorbents, 21 gal, Universal, Gray, Renewable Natural Fibers (1SDGPB)
- BRADY Sorbents, 70 gal, 3 ft x 144 ft, Oil, White, Polypropylene (SPC150)
- KLEEN HANDLER Kleen Mitt Nitrile Gloves, Blue, X-Large, PR (KH-MS-KMNG-XL-BL)
- ALPINE INDUSTRIES Stainless Steel Recessed Waste Receptacle (ALP493)
- TORNADO Vacuum Bag, Disposable, 10 PK (K69043050)
- TORNADO Filter Bag, Poly Fabric (90377)
- TORNADO Vacuum Bag, Disposable, 10 PK (C352-2500)
- TORNADO Vacuum Bag, 2-ply, Micro Filter, 10 PK (90141)
- TORNADO Bags, Vac Cordless (90039)
- TORNADO Filter Bag, Poly Fabric (90378)
- TOUGH GUY Vacuum Bag, SMS with cinch strap, Cloth Filter (10E081)
- Tornado Vacuum Bags