Shop All Carpet Extractors & Accessories
Tornado
Vacuum and Solution Hose, 8 ft.
Mfr # 95560
Zoro # G3961684
original price:
$193.12
10% off
new price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 8 ft
- For Use With Model Mini-Marathon 425
- Accessory Type Vacuum and Solution Hose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 95560
- Zoro # G3961684
- UPC # 781738955601
- Country of Origin United States
- Category Carpet Extractors & Accessories
Dimensions
Length | 8 ft |
Details
Item | Vacuum and Solution Hose |
For Use With | Model Mini-Marathon 425 |
Accessory Type | Vacuum and Solution Hose |
Description
Vacuum and Solution Hose, Length 8 ft, For Use With Model Mini-Marathon 425
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BE PRESSURE SUPPLY Belt Kit for Telescoping Wands (85.400.019)
- VIKAN 2" W Tube and Valve Brush, Medium, 13 25/64 in L Handle, 5 in L Brush, Yellow, 20 in L Overall (53796)
- PROTEAM Extension Handle Clip (834724)
- WEILER Weiler 804-44064 Sh-46-Ss Hand Wire Scratch Brush .012Ss Shoe (804-44064)
- TORNADO Drag Wand, 12In, F/Model Mini-Marathon 425 (98347)
- TORNADO 9 Gallon Carpet Self Contained Extractor (PFX900S)
- TORNADO Roller Brush Blk Cv 30/1 Soft Standard (K69066410)
- TORNADO Portable Carpet Spotter, 1.5 gal, 120V (98132)
- TORNADO 28 Inch Squegee Blade Set (2), PK2 (18709)
- KLEENRITE HORIZON X, CROSS-OVER DUAL TANK 1200 PSI 2X2STG SER VACS (3849103)
- MAKITA Floor Nozzle 12-1/2", XCV20 (191G87-6)
- Tornado Carpet Extractors & Accessories