Shop All Upright Vacuums
This Product is Discontinued
Tornado
Upright Vacuum Single Motor (Discontinued)
Mfr # 91449
Zoro # G3151821
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 102 cfm
- Sound Level dBA 66 dBA
- Vacuum Capacity 1 3/4 gal
- Filter Type HEPA
- Attachments Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 91449
- Zoro # G3151821
- Country of Origin Italy
- Category Upright Vacuums
Details
Air Flow | 102 cfm |
Sound Level dBA | 66 dBA |
Vacuum Capacity | 1 3/4 gal |
Item | Upright Vacuum |
Filter Type | HEPA |
Attachments | Not Included |
Net Weight | 17.4 lb. |
Description
Vacuum Capacity 1 3/4 gal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONCEN DONE Cleanr Flr Once&Done64Oz (00330806)
- NOBLES/TENNANT VAC MOTOR -120V 2STG 5.7 - INTERCHANGEABLE WITH 119414-00 (130406AM)
- POLAR PLASTICS Construction Film, Roll, 4 Mil, Black (B204)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Rose, Plastic Pail, 4 PK (105225)
- TORNADO TORNADO Paper Bag, HEPA Lightweight Upright Vacuum (97130)
- TORNADO Upright Vacuum, HEPA, 102 cfm, 120 V (91430)
- TORNADO TORNADO Paper Bag, HEPA Commercial Upright Vacuum (98147)
- TORNADO Carpet Vacuum Wide Area 115V (93030)
- ORECK ORECK 2 Layer, Advanced Fine Filtration Upright Vacuum (U2000RB2L-1)
- KARCHER Cv 380, 120 V/60 Hz (1.012-060.0)
- SANITAIRE Canister Vacuums, 68 cfm, HEPA, 68, 1 gal. (SC3700A)
- Tornado Upright Vacuums