Shop All Upright Vacuums
Tornado
Upright Vacuum, HEPA, 102 cfm, 120 V
Mfr # 91430
Zoro # G904393106
product price: $545.99
/ea
Free Shipping & Returns
$545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Vacuum Capacity 1 3/4 gal
- Power Cord Length 40 ft
- Width 12 in
- Length 12 3/4 in
- Height 45 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Tornado
- MFR # 91430
- Zoro # G904393106
- UPC # 098612044475
- Country of Origin Italy
- Category Upright Vacuums
Dimensions
Power Cord Length | 40 ft |
Width | 12 in |
Length | 12 3/4 in |
Height | 45 in |
Cleaning Path Width | 12 in |
Head Height Adjustment | 10-Position |
Description
Upright Vacuum, Vacuum Power Source Corded, Vacuum Collection Type Disposable Bag, Vacuum Capacity 1 3/4 gal, Vacuum Filtration Type HEPA, Vacuum Pickup Type Dry, Cleaning Path Width 12 in, Vacuum Air Flow 102 cfm, Static Pressure 84 1/4 in, Sound Level 66 dB, Weight 17.4 lb, Motor Efficiency Type Brushed, Number of Motor Stages 3, Power 1,200 W, Current 9 A, Frequency 60 Hz, Voltage 120 V, Height 45 in, Length 12 3/4 in, Width 12 in, Head Height Adjustment 10-Position, Power Cord Length 40 ft
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE INDUSTRIES 1in Head and Tail Bands Loop End 16oz Cotton Mop Head, Red, 3PK (ALP301-01-1R-3PK)
- SURFACE SHIELDS Floor Protection, 27 In. x 20 Ft., Blue (NSB2720)
- RUBBERMAID COMMERCIAL Replacement Sleeve, for Flexi Dusting Wand GN, PK 6 (RCPQ85100GNCT)
- GOODWAY TECHNOLOGIES Nylon Brush, Blue for 3/4" ID tubes with 1/4-28 M thread & jam nut (GTC-211-3/4)
- TORNADO TORNADO Paper Bag, HEPA Commercial Upright Vacuum (98147)
- TORNADO TORNADO Paper Bag, HEPA Lightweight Upright Vacuum (97130)
- TORNADO Carpet Vacuum Wide Area 115V (93030)
- ROYAL APPLIANCE MANUFACTURING Oreck® U2000 Series Lightweight Upright Vacuum, 12" Cleaning Width (U2000R-1)
- ATRIX Omega Plus ULPA Portable Vacuum (VACOMEGAU)
- SANITAIRE Upright Vacuum, 7A, Allergen Fliter, 120V (SC688B)
- SANITAIRE Upright Vacuum, 1 gal, Corded, 120V (SC5745D)
- Tornado Upright Vacuums